Extech 407510 Dissolved Oxygen Meter Kit

Representative image only.
Extech Mfr # 407510 – Item # EW-53026-00
Low-cost meter with advanced features
  • Built-in RS-232 serial interface
  • Toggle switch for dissolved oxygen readings expressed in mg/L or % oxygen in air

$399.50USD / Each
$470.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Min Salinity0 to 39%
  • Min Dissolved Oxygen0 to 19.99ppm
  • Dissolved Oxygen Resolution0.1 ppm
  • Dissolved Oxygen Accuracy±0.4 ppm (ppm)
  • Temperature Accuracy±1.5°F; ±0.8°C
  • Temperature compensationAutomatic
  • InterfaceRS-232
  • Battery1 x 9 V battery (included)
  • DescriptionDissolved Oxygen Meter Kit

Includes

DO probe with 3.7-ft (1.1-m) cable, five membranes, KCl solution, rubber holster, 9 V battery, and carrying case.

Key Features

  • Built-in RS-232 serial interface
  • Toggle switch for dissolved oxygen readings expressed in mg/L or % oxygen in air

More About this Item

Meter features a simultaneous display of oxygen and temperature readings, min/max/average readings, data hold, and a 1-3/8" (3.6 cm) H LCD with manual contrast adjustment. Use the optional data acquisition software (10200-10) with RS-232 interface to connect the meter to your PC to set alarms, time intervals, or to store data to your PC.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat