Extech 445706 Large Digital Clock with Humidity and Temperature

Representative image only.
Extech Mfr # 445706 – Item # EW-37803-67
Desktop or Wall-mount Alarm Clock with 5 languages
  • Large digit display clock ideal for desktop or wall mount
  • Calendar displays day, date and month
  • Audible alarm clock with snooze function
  • Measures Temperature and Humidity plus MIN/MAX function
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)20
  • Max RH Range (%)90
  • RH Accuracy±5% RH
  • RH Resolution (%)1%
  • Min Temperature (° F)23
  • Min Temperature (° C)-5
  • Max Temperature (° F)113
  • Max Temperature (° C)45
  • Temperature Accuracy±2.0°F (±1.0°C)
  • Temperature Resolution
  • BatteryAA Battery (2)
  • Height (in)8 45/64
  • Width (in)11 51/64
  • Depth (in)1
  • DescriptionLarge Digital Clock with Humidity and Temperature
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Large digit display clock ideal for desktop or wall mount
  • Calendar displays day, date and month
  • Audible alarm clock with snooze function
  • Measures Temperature and Humidity plus MIN/MAX function
  • 3 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat