Extech 445713-TP Big Digit Thermohygrometer with Detachable Remote Probe

Representative image only.
Extech Mfr # 445713-TP – Item # EW-39759-02
1 inch Digits on super large LCD
  • Max/Min with ''reset'' function
  • RH accuracy: ±4%RH
  • Temperature accuracy: ±1.8°F, (±1°C)
  • Temperature Ranges:
  • - External Probe -58 to 158°F (-50 to 70°C)
  • - Internal Sensor 32 to 122°F (0 to 50°C)
  • Humidity Range: 20% to 99% RH
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)20
  • Max RH Range (%)99
  • RH Accuracy±5% RH
  • RH Resolution (%)0.01
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Temperature Resolution0.1°
  • Min Probe Temperature (° F)-58
  • Min Probe Temperature (° C)-50
  • Max Probe Temperature (° F)158
  • Max Probe Temperature (° C)70
  • Display TypeLCD
  • BatteryAAA Battery (1)
  • Height (in)3 29/32
  • Width (in)4 19/64
  • Depth (in)25/32
  • DescriptionBig Digit Thermohygrometer with Detachable Remote Probe
  • Warranty1 year
1 Year Warranty

Key Features

  • Max/Min with ''reset'' function
  • RH accuracy: ±4%RH
  • Temperature accuracy: ±1.8°F, (±1°C)
  • Temperature Ranges:
  • - External Probe -58 to 158°F (-50 to 70°C)
  • - Internal Sensor 32 to 122°F (0 to 50°C)
  • Humidity Range: 20% to 99% RH
  • 1 year warranty

More About this Item

Designed to monitor relative humidity, and temperature. Features include a super large display, C/F switchable, Min/Max with reset function, low battery indication and a built-in stand for sitting on a desk and hardware for mounting on a wall.

Designed to monitor indoor/outdoor temperatures and indoor humidity reading simultaneously. The slender detachable remote probe can be placed through small openings to take outdoor temperature. The temperature probe is connected to an 9.75 inch long cable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat