Extech 461831 Digital StroboTachometer, 220 VAC, 50 Hz

Representative image only.
Extech Mfr # 461831 – Item # EW-87700-11
Analyze motion and speed – simply aim and synchronize flash rate with a rotating object
  • Handle provides convenient portability
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • RPM Accuracy (rpm)±0.05% + 1 digit
  • Min Flash Range (fpm)100
  • Max Flash Range (fpm)10000
  • Flash Duration60 to 1000 µsec
  • Display Type4-digit LED
  • Height (in)8 1/4
  • Width (in)4 3/4
  • Depth (in)4 3/4
  • Height (cm)21
  • Width (cm)12.1
  • Depth (cm)12.1
  • DescriptionDigital StroboTachometer, 220 VAC, 50 Hz
  • Warranty1 Year
1 Year Warranty

Key Features

  • Handle provides convenient portability
  • 1 year warranty

More About this Item

This strobotachometer is ideal for measuring speeds of moving gears, fans, pumps, motors, and other equipment used in general maintenance, production, quality control, and laboratories. Exclusive microcomputer circuit and crystal control time-base produces high accuracy over a wide range.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat