Extech AN510 Environmental-Series CMM/CFM Anemometer with Type-K Input

Representative image only.
Extech Mfr # AN510 – Item # EW-30009-21
Get all measurements with one button
  • Toggle through air velocity and temperature, air flow, and thermocouple temperature using mode button
  • Built-in miniature vane with low-friction ball bearing ensures accuracy
  • Internal sensor measures ambient temperature; type K thermocouple measures surface temperatures
  • Large backlit LCD is easy to see in dimly lit areas
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)3937
  • Length (\")5 1/2
  • Width (InchShort)2 1/4
  • Min Air Velocity (ft/min)80
  • Height (in)1 1/16
  • Air Velocity Resolution1 ft/min (0.1 m/s)
  • Air Velocity Accuracy±3% full-scale
  • Max Air Volume (CFM)1271300
  • Min Air Volume (CFM)0.847
  • Volume Resolution0.001 to 100 CFM (0.001 to 1 CMM)
  • Number Of Temperature Channels1
  • Types Of Probes AcceptedType K Thermocouples, range –148 to 2372°F (–100 to 1300°C)
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±2.5°F (1.2°C)
  • Temperature Resolution0.1°
  • BatteryThree AAA alkaline batteries (included)
  • DescriptionEnvironmental Series CMM/CFM Anemometer with Type-K Input
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Toggle through air velocity and temperature, air flow, and thermocouple temperature using mode button
  • Built-in miniature vane with low-friction ball bearing ensures accuracy
  • Internal sensor measures ambient temperature; type K thermocouple measures surface temperatures
  • Large backlit LCD is easy to see in dimly lit areas
  • 1 year warranty

More About this Item

This compact 4-in-1 vane thermoanemometer makes taking HVAC measurements quick and easy. The large, bright LCD shows up to two lines of data and a single button allows you to toggle through each measurement mode. Data Hold and Min/Max functions save readings for later analysis.

A tripod mount is located on the back of the meter (order tripod separately) and the auto power-off function can be disabled—ideal for longer term or set-and-go sampling. Miniature vane and thermocouple are user-replaceable for easy maintenance and minimized downtime.

*Included general-purpose beaded type K thermocouple probe has a range of –40 to 482°F (–40 to 250°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat