Extech BR200 Wireless Video Borescope Inspection Camera; 17 mm

Representative image only.
Extech Mfr # BR200 – Item # EW-48610-20
Wirelessly monitor hard-to-reach places
  • SD memory card captures JPEG images or video for viewing on your PC
  • Capture video and still images with date/time stamp
  • Play back video on the wireless monitor or any monitor with a video jack
  • Transfer video and images to your PC with the microSD card or USB cable
  • Four LED lamps with dimmer illuminate viewed object
  • Glare-free close-up field of view
  • Optional extension cable available for increasing viewing depth*
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)39
  • Diameter (in)0.6875
  • Diameter (mm)17
  • BatteryCamera: four AA batteries; Monitor: rechargeable batteries
  • DescriptionWireless Video Borescope Inspection Camera; 17 mm
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • SD memory card captures JPEG images or video for viewing on your PC
  • Capture video and still images with date/time stamp
  • Play back video on the wireless monitor or any monitor with a video jack
  • Transfer video and images to your PC with the microSD card or USB cable
  • Four LED lamps with dimmer illuminate viewed object
  • Glare-free close-up field of view
  • Optional extension cable available for increasing viewing depth*
  • 1 year warranty

More About this Item

Great for aircraft inspections, industrial, automotive, HVAC, and home inspections. Check for cracks, inspect welds, inside ducts, behind equipment, and locate electrical wires or water pipes.

*Up to two extension cables can be connected.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat