Extech CT80 AC Circuit Load Tester with GFCI and AFCI

Representative image only.
Extech Mfr # CT80 – Item # EW-20046-24
Quickly checks for correct wiring of AFCI/GFCI outlets and circuit breakers
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Min (Volts)85
  • AC Max (Volts)250
  • Frequency Min (Hz)45
  • Frequency Max (Hz)65
  • Width (in)2.75
  • Height (in)8
  • Depth (in)2
  • Width (cm)7.1
  • Height (cm)20.3
  • Depth (cm)5.1
  • DescriptionAC Circuit Load Tester with GFCI and AFCI
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

AC load tester functions:
Selectable loads of 12, 15 and 20 amps
Measures loaded and unloaded AC line voltage
Calculates and displays % voltage drop and line impedance
Displays peak line voltage and frequency
Provides over-temperature protection

Outlet tester functions:
AFCI
GFCI trip current and trip time
EPD trip current
Neutral to ground voltage
Hot, neutral and ground impedance
Open or reversed wiring

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat