This item is now discontinued. We recommend the following as suggested replacements: EW-37803-01

Extech EA20 Easyview Thermohygrometer, 10 to 95% RH/, -4 to 140F

Representative image only.
Extech Mfr # EA20 – Item # EW-37803-03
Compact and rugged design featuring a large display
  • View results with unique bargraph
  • Available with datalogging and RS232 output
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)10
  • Max RH Range (%)95
  • RH Accuracy±3% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Temperature Resolution0.1°
  • Wet BulbYes
  • Display TypeLCD
  • Data LoggingYes
  • BatteryAAA Battery (6)
  • Height (in)3
  • Width (in)6
  • Depth (in)1/2
  • DescriptionEasyview Thermohygrometer, 10 to 95% RH/, -4 to 140F
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • View results with unique bargraph
  • Available with datalogging and RS232 output
  • 1 year warranty

More About this Item

Measure temperature and humidity in laboratories, cleanrooms and storage areas with the remote probe. These thermohygrometers simultaneously displays any two parameters; temperature, humidity, dew point or wet bulb. View measurements in low light areas with backlit display. Meters feature switchable F/C units, MIN/MAX that will recall the highest and lowest readings, HOLD button, timer, elapsed time, programmable auto shutoff, low battery indicator and overrange indicators.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat