Extech EA31-NIST Easyview Light Meter with NIST Calibration Certificate

Representative image only.
Extech Mfr # EA31-NIST – Item # EW-01588-07
Measures up to 20,000 lux in four ranges
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Measurement (Fc)20
  • Max Measurement (Fc)20000
  • Min Measurement (Lux)20
  • Max Measurement (Lux)20000
  • Resolution0.01 Fc, 0.01 Lux
  • Accuracy±3% of reading ± 0.5% full-scale
  • FunctionData hold, min/max, zero function, low-battery indicator, over-range indicator, auto power-off
  • Display TypeLCD
  • OutputNone
  • Height (in)5 15/16
  • Width (in)2 3/16
  • Depth (in)1 5/32
  • Width (cm)5.6
  • Depth (cm)1
  • Height (cm)15.1
  • PowerAAA Battery (6)
  • CertificationsNIST-Traceable
  • DescriptionEasyview Light Meter with NIST Certificate
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Color- and cosine-corrected light meter measures up to 20,000 lux in four ranges and up to 20,000 footcandles in four ranges. Readings are simultaneously displayed numerically and in a bar graph. Meter is available with or without NIST-traceable calibration report supplied by the manufacturer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat