This item is now discontinued. We recommend the following as suggested replacements: EW-35634-42

Extech EC400 conductivity/TDS/salinity tester

Representative image only.
Extech Mfr # EC400 – Item # EW-53026-12
Waterproof meter for use in waste, boiler; cooling water; pure and drinking water
  • Autoranging with 8 selectable units: µS, mS, ppm, ppt, mg/L, g/L, °C, and °F
  • Analog bargraph indicates trends
  • Data Hold, Auto Power Off, Low battery indicator
  • Simultaneous display of conductivity or TDS plus Temperature
  • Internal memory stores up to 15 labeled readings for easy recall
  • Adjustable Conductivity to TDS ratio factor from 0.4 to 1.0
  • Self calibration on power up
  • Waterproof to IP67
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Min Conductivity0 to 199.9 µS, 200 to 1999 µS, 2.00 to 19.99 mS
  • Conductivity Resolution0.1 or 1 uS; 0.01 mS
  • Min TDS0 to 99.9 ppm, 100 to 999 ppm, 1.00 to 9.99 ppt
  • TDS Resolution0.1 or 1 ppm; 0.01 ppt
  • Min Salinity0 to 99.9 ppm, 100 to 999 ppm, 1.00 to 9.99 ppt
  • Salinity Resolution0.1 or 1 ppm; 0.01 ppt
  • Min Temperature (° C)0
  • Max Temperature (° C)65
  • Min Temperature (° F)32
  • Max Temperature (° F)149
  • Temperature compensationAutomatic
  • Width (cm)3.571748
  • Height (cm)17.263872
  • Width (in)1 13/32
  • Length (in)1 19/32
  • Height (in)6 51/64
  • Descriptionconductivity/TDS/salinity tester
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Autoranging with 8 selectable units: µS, mS, ppm, ppt, mg/L, g/L, °C, and °F
  • Analog bargraph indicates trends
  • Data Hold, Auto Power Off, Low battery indicator
  • Simultaneous display of conductivity or TDS plus Temperature
  • Internal memory stores up to 15 labeled readings for easy recall
  • Adjustable Conductivity to TDS ratio factor from 0.4 to 1.0
  • Self calibration on power up
  • Waterproof to IP67
  • 1 year warranty

More About this Item

What's included: EC400 pocket tester, conductivity sensor, sensor cap, sample cup, four CR2032 batteries, and 48" neckstrap.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat