Extech EX503 Digital Multimeter 7.1,

Representative image only.
Extech Mfr # EX503 – Item # EW-26852-16
Waterproof Rugged Design with CAT IV-600V safety rating for industrial applications
  • Double molded for waterproof (IP67) protection
  • 0.5% basic accuracy
  • Over-sized high contrast 4000 count LCD backlit display
  • 1000V input protection on all ranges
  • Dual sensitivity frequency functions
  • Relative Mode
  • Data Hold and Auto Power Off
  • Complete with double-molded test leads, and 9V battery.
  • 3 year warranty

PRODUCT OPTIONS

$86.69USD / Each
$101.99USD / Each

$112.25 - $185.00USD / Each

for an additional
$112.25USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
CONSIDER ALTERNATIVE…

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.0001
  • DC Max (Volts)1000
  • Current (AC/DC)0.1µA to 10 A
  • AC Min (Volts)0.0001
  • AC Max (Volts)1000
  • Resistance Min (MΩ)0.1
  • Resistance Max (MΩ)40
  • Frequency Min (Hz)0.001
  • Frequency Max (MHz)10
  • Continuity / Diode TestYes
  • Duty Cycle0.1 to 99.9%
  • True RmsAveraging
  • Count4000
  • Safety RatingCAT IV 600V, EN 61010-1
  • Width (in)7.1
  • Height (in)3.2
  • Depth (in)2.25
  • DescriptionDigital Multimeter 7.1,
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneIP 67

Key Features

  • Double molded for waterproof (IP67) protection
  • 0.5% basic accuracy
  • Over-sized high contrast 4000 count LCD backlit display
  • 1000V input protection on all ranges
  • Dual sensitivity frequency functions
  • Relative Mode
  • Data Hold and Auto Power Off
  • Complete with double-molded test leads, and 9V battery.
  • 3 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat