This item is now discontinued. We recommend the following as suggested replacements: EW-10379-96

Extech HD300 Heavy-Duty CFM/CMM Vane Thermoanemometer

Representative image only.
Extech Mfr # HD300 – Item # EW-10508-34
Built-in infrared thermometer measures noncontact surface temperature of objects unsafe or difficult to reach
  • Meter includes a hand held air vane, with 4 foot cable for greater measurement flexibility
  • Infrared thermometer measures remote surface temperatures to 932°F (500°C) with 30:1 distance to spot ratio and Laser pointer
  • Simultaneous display of Airflow in CFM/CMM or air velocity plus ambient temperature
  • Easy-to-set area dimensions are stored in the meter’s internal memory for the next power on
  • Large (9999 count) LCD backlit display
  • 20 point average for airflow
  • USB port includes software for data analysis
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)5900
  • Min Air Velocity (ft/min)80
  • Air Velocity Resolution1 ft/min (0.01 m/s, 0.1 km/hr, 0.1 mph, 0.1 knots)
  • Max Air Volume (CFM)999900
  • Min Air Volume (CFM)0
  • Volume Resolution0.01 CFM
  • Number Of Temperature Channels2
  • Types Of Probes AcceptedType K thermocouple
  • Min Temperature (° F)14
  • Max Temperature (° F)140
  • Min Temperature (° C)-10
  • Max Temperature (° C)60
  • Temperature Accuracy±4°F (2°C), ±2% (infrared0
  • Temperature Resolution0.1°F (0.1°C)
  • Min IR Temperature (° F)-58
  • Min IR Temperature (° C)-50
  • Max IR Temperature (° F)932
  • Max IR Temperature (° C)500
  • Width (in)3
  • Height (in)2
  • Length (in)8
  • BatteryOne 9 V (included)
  • DescriptionHeavy-Duty CFM/CMM Vane Thermoanemometer
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Meter includes a hand held air vane, with 4 foot cable for greater measurement flexibility
  • Infrared thermometer measures remote surface temperatures to 932°F (500°C) with 30:1 distance to spot ratio and Laser pointer
  • Simultaneous display of Airflow in CFM/CMM or air velocity plus ambient temperature
  • Easy-to-set area dimensions are stored in the meter’s internal memory for the next power on
  • Large (9999 count) LCD backlit display
  • 20 point average for airflow
  • USB port includes software for data analysis
  • 3 year warranty

More About this Item

This thermoanemometer features an Infrared Thermometer that measures remote surface temperatures to 932°F (500°C) with 30:1 distance to target ratio and laser pointer. The heavy duty rugged double molded housing is designed for harsh environments and is perfect for environmental analysis, lab or plant maintenance applications.

The meter simultaneously displays air flow in CFM/CMM or air velocity plus ambient temperature on the large backlit display. Up to 8 area dimensions can be programmed in to the internal memory. Additional features include: a type K thermocouple connection, 20 point air flow averaging, Data Hold, Min/Max, and auto-power-off. User can select desired unit of measure for both temperature and air velocity.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat