This item is now discontinued. We recommend the following as suggested replacements: EW-95001-21

Extech IR201A Compact Infrared Thermometer (6: 1)

Representative image only.
Extech Mfr # IR201A – Item # EW-95001-57
InfraRed thermometer with adjustable emissivity and high alarm
  • Wide temperature range: -4°F to 518°F (-20° to 270°C)
  • 6:1 filed of view; °F/°C switchable
  • Economical small pocket size design for convenience
  • Built-in laser pointer for easy targeting
  • Adjustable emissivity for better accuracy on different surfaces
  • Lock mode for continuous scanning
  • Data Hold and Max Hold, Auto power off
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Distance To Target Size Ratio (D:S)6:1
  • EmissivityAdjustable
  • Sighting TypeSingle-point laser
  • Laser ClassClass II
  • Min Temperature (° F)-4
  • Max Temperature (° F)518
  • Min Temperature (° C)-20
  • Max Temperature (° C)270
  • Accuracy±2.5% of reading ± 3.6°F (2.0°C)
  • Resolution0.1°
  • Response time<1 second
  • Display TypeLCD
  • Battery9v Battery (1)
  • Height (in)1
  • Width (in)2
  • Length (in)3 45/64
  • DescriptionCompact Infrared Thermometer (6: 1)
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Wide temperature range: -4°F to 518°F (-20° to 270°C)
  • 6:1 filed of view; °F/°C switchable
  • Economical small pocket size design for convenience
  • Built-in laser pointer for easy targeting
  • Adjustable emissivity for better accuracy on different surfaces
  • Lock mode for continuous scanning
  • Data Hold and Max Hold, Auto power off
  • 1 year warranty

More About this Item

Measure surface temperature of objects which are difficult to reach or unsafe to contact


Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.
However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.
For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat