Extech MA160 True RMS 200A AC/DC Open Jaw Clamp Meter

Representative image only.
Extech Mfr # MA160 – Item # EW-26848-05
Quick measurements in tight spaces
  • Open-jaw clamp measures current in small or hard-to-reach spaces without breaking the circuit
  • Built-in noncontact voltage detector increases technician safety
  • Backlit LED with flashlight illuminates the work area in dark places
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0
  • DC Max (Volts)1000
  • DC Voltage Accuracy±(0.8% + 3 digits)
  • DC Min (amps)0
  • DC Max (amps)200
  • DC Current Accuracy±(2.5% + 5 digits)
  • AC Min (Volts)0
  • AC Max (Volts)750
  • Ac Voltage Accuracy±(2.5% + 3 digits)
  • AC Min (amps)0
  • AC Max (amps)200
  • AC Current Accuracy±(2.5% + 5 digits)
  • Resistance Min (Ω)0
  • Resistance Max (MΩ)60
  • Capacitance Min (mF)0
  • Capacitance Max (mF)60
  • Continuity / Diode TestYes
  • True RmsYes
  • Nc Voltage DetectorYes
  • DisplayBacklit LED
  • Safety RatingCAT III 600 V
  • Power2 AA batteries
  • Width (in)2.125
  • Length (in)8.25
  • Height (in)1.375
  • Width (cm)5.3
  • Length (cm)21
  • Height (cm)3.5
  • DescriptionTrue RMS 200A AC/DC Open Jaw Clamp Meter
  • Warranty1 Year
1 Year Warranty

Key Features

  • Open-jaw clamp measures current in small or hard-to-reach spaces without breaking the circuit
  • Built-in noncontact voltage detector increases technician safety
  • Backlit LED with flashlight illuminates the work area in dark places
  • 1 year warranty

More About this Item

This clamp meter is designed to squeeze into close quarters, and the small open jaw (0.57"/14.5 mm) lets you take readings without needing extra room to open and close the clamp. The noncontact voltage (NCV) detector indicates live voltage with both an audible and visual alert. Relative mode provides capacitance zero and offset adjustment for greater accuracy. For longer term monitoring, the automatic power-off function can be disabled. Ergonomic housing features convenient test lead holders.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat