Extech MA640-K Phase Rotation/Clamp Meter Test Kit

Representative image only.
Extech Mfr # MA640-K – Item # EW-20034-55
Stay safe—check for live wires first
  • Built-in non-contact Voltage detector with LED alert
  • Multimeter functions include AC current, AC/DC voltage, resistance, capacitance, frequency, temperature, duty cycle, diode, and continuity
  • Relative mode for capacitance zero and offset adjustment
  • Data Hold, Min/Max readings, and auto power-off
  • 1.5" (40mm) jaw size for conductors up to 500 MCM
  • 6000 count, backlit LCD display
  • Measures DC current
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)600
  • DC Voltage Accuracy±1.8
  • DC Max (amps)600
  • DC Current Accuracy±2.8%
  • AC Max (Volts)600
  • AC Max (amps)600
  • Resistance Max (MΩ)60
  • Capacitance Max (mF)4
  • Frequency Max (KHz)10
  • Frequency Max (MHz)0.01
  • Continuity / Diode TestYes
  • Min Temperature (° F)-4
  • Max Temperature (° F)1400
  • Min Temperature (° C)-20
  • Max Temperature (° C)760
  • Temperature Accuracy±(3% + 9°F/5°C)
  • Nc Voltage Detector100 to 600 V
  • Display6000-count backlit LCD
  • Safety RatingCAT III, EN 61010-1
  • PowerOne 9 V battery (included)
  • Width (in)3
  • Length (in)9.0625
  • Height (in)1.5
  • Width (cm)7.7
  • Length (cm)23.2
  • Height (cm)3.9
  • DescriptionPhase Rotation/Clamp Meter Test Kit
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Includes

Three-phase rotation tester, Extech DV25 AC voltage detector, beaded type K thermocouple probe with adapter, test leads, carrying case, and batteries.

Key Features

  • Built-in non-contact Voltage detector with LED alert
  • Multimeter functions include AC current, AC/DC voltage, resistance, capacitance, frequency, temperature, duty cycle, diode, and continuity
  • Relative mode for capacitance zero and offset adjustment
  • Data Hold, Min/Max readings, and auto power-off
  • 1.5" (40mm) jaw size for conductors up to 500 MCM
  • 6000 count, backlit LCD display
  • Measures DC current
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat