Extech MO55 Compact, Combination Pin and Pinless Moisture Meter

Representative image only.
Extech Mfr # MO55 – Item # EW-59840-01
Take quick moisture level measurements with these pocket-sized meters
  • Convenient audible alert beeps faster as the moisture level increases
  • Feature built-in battery level check and measurement verification test

PRODUCT OPTIONS

$93.49USD / Each
$109.99USD / Each
Often Bought with…
Extech 42512 Dual Laser Infrared Thermometer (30: 1)
$186.99USD / Each
$219.99USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialWood materials: 5 to 50% (pins), 0 to 99% (pinless); Other materials: 1.5 to 33% (pins), 0 to 99% (pinless)
  • Battery1 x 9V
  • DescriptionCompact, Combination Pin and Pinless Moisture Meter

Includes

two pins, protective cap, and 9V battery.

Key Features

  • Convenient audible alert beeps faster as the moisture level increases
  • Feature built-in battery level check and measurement verification test

More About this Item

Quickly obtain moisture readings on wood, wall board, sheet rock, cardboard, plaster, concrete, and mortar—ideal for water damage restoration projects and testing walls, ceilings, tile, and under carpeting. Easy-to-read LCD shows both percent of moisture and low, medium, and high level icons. Meters also feature data hold, battery indicator, and auto power-off.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat