Extech PM120 Power Monitor

Representative image only.
Extech Mfr # PM120 – Item # EW-35500-09
Monitor power usage in real-time
  • Displays cost of operation per minute, hour, and day
  • Battery backup stores setup data when removed from outlet
  • Visual alarm warns of current overload
  • Front socket design provides easy connection
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Min (Volts)100
  • AC Max (Volts)150
  • AC Min (amps)0
  • AC Max (amps)15
  • DisplayLCD
  • PowerOne 3V button cell battery (CR2032)
  • Width (in)2.6
  • Height (in)5.1
  • Depth (in)1.5
  • Width (cm)6.5
  • Height (cm)13
  • Depth (cm)3.7
  • DescriptionPower Monitor; 100 to 150 VAC
  • Warranty1 year
1 Year Warranty

Includes

One 3 V button cell battery (CR2032) for battery backup.

Key Features

  • Displays cost of operation per minute, hour, and day
  • Battery backup stores setup data when removed from outlet
  • Visual alarm warns of current overload
  • Front socket design provides easy connection
  • 1 year warranty

More About this Item

The PM120 power monitor provides instant feedback on the power usage of your lab equipment. Recorded results help determine the efficiency of your electrical devices and if they should be replaced. The large dual LCD displays voltage, current, power, power factor, and frequency readings, as well as total time, cost, set, and energy of the electrical device in use. The monitor includes a standard North American (type B) 3-prong plug and front-socket connection.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat