Extech PT30 Pressure Transmitter, 30 psi

Representative image only.
Extech Mfr # PT30 – Item # EW-68602-30
Get fast, realiable measurements
  • Ideal for air or non-corrosive/non-ionized gas
  • 3 year warranty

PRODUCT OPTIONS

$344.99USD / Each
sign in for your price.

$152.00 - $225.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure (PSI)30
  • Wetted MaterialsCorrosion-resistant brass alloy
  • Process Connection1/4\" NTP(M)
  • Electrical Connections3.9 ft (1.2 m) cable
  • Output0 to 100mV DC
  • DescriptionPressure Transmitter, 30 psi
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Ideal for air or non-corrosive/non-ionized gas
  • 3 year warranty

More About this Item

These interchangeable pressure transducers work well with the Extech SDL700 pressure meter/datalogger (model 68602-28).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat