Extech RH305 Digital Psychrometer Kit , 0 to 100% RH/, -4 to 122F

Representative image only.
Extech Mfr # RH305 – Item # EW-37803-11
Optional thermistor probe lets you calculate T1 - T2
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±3% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Temperature Resolution0.1°
  • Wet BulbYes
  • Response Time8 seconds
  • Display TypeLCD
  • BatteryAAA Battery (2)
  • Height (in)7
  • Width (in)2
  • Depth (in)1
  • DescriptionDigital Psychrometer Kit , 0 to 100% RH/, -4 to 122F
  • Warranty1 year
1 Year WarrantyConformite EuropeenneDEW POINT

Key Features

  • 1 year warranty

More About this Item

Compact meter is ideal for field applications — it displays relative humidity and temperature simultaneously, and dew point or wet bulb or probe temperature on a large LCD. Features include a choice of readings in degF or degC, Min/Max, data hold, and auto power off. Unique sensor cap closes to protect the sensor during storage. Advanced features include the calculation of T1-T2 temperature differential with external temperature probe 37803-18 (sold separately).


Unique sensor cap closes to protect the sensor during storage. Meter can be calibrated in the field using optional RH calibration standard salts. Order meter only or the complete thermohygrometer kit.

Model number 37803-11 is a complete digital thermohygrometer kit, which includes 37803-10 meter, 37803-18 temperature probe, 37803-19/37803-20 RH calibration standard salt bottles, carrying case and two AAA batteries and carrying case.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat