Extech RH35 Desktop Thermohygrometer with Sound and Led Alert

Representative image only.
Extech Mfr # RH35 – Item # EW-39759-03
Be warned of potential mold conditions
  • Innovative graphical display shows the measured humidity values of the last 24 hours like a radar screen
  • Audible and visual alarm indicates if humidity exceeds 65% RH—warning of potential mold growth
  • Adjustable stand allows for wall mounting or desktop placement
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)10
  • Max RH Range (%)99
  • RH Accuracy±4% RH
  • RH Resolution (%)0.01
  • Min Temperature (° F)14
  • Min Temperature (° C)-10
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Temperature Resolution0.1°
  • BatteryAAA Battery (2)
  • Height (in)3 29/32
  • Width (in)4 19/64
  • Depth (in)2
  • DescriptionDesktop Thermohygrometer with Sound and Led Alert
  • Warranty1 year
1 Year Warranty

Key Features

  • Innovative graphical display shows the measured humidity values of the last 24 hours like a radar screen
  • Audible and visual alarm indicates if humidity exceeds 65% RH—warning of potential mold growth
  • Adjustable stand allows for wall mounting or desktop placement
  • 1 year warranty

More About this Item

Designed to monitor relative humidity, temperature, and dew point. Plus an audible alarm with a bright flashing red LED will trigger when RH exceeds 65%, the zone for potential mold growth. Two facial icons are displayed to indicate a comfortable zone between 40 to 60% RH and uncomfortable zone below 40% RH or above 60% RH. Features include a large display for relative humidity, temperature, and dew point; Min/Max readings, and a built-in stand for sitting on a desk and hardware for mounting on a wall.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat