Extech SC50 Battery Operated Portable Digital Scale

Representative image only.
Extech Mfr # SC50 – Item # EW-39759-12
A versatile and inexpensive way to weigh items that won’t fit on a flat floor scale
  • Large 1.6" color LCD for easy viewing
  • Simple zero and tare function
  • Capacity: 110 lb (50 kg)
  • Resolution: 0.01 lb (0.01 kg)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)50
  • Capacity (lbs)110
  • Readability (mg)0.1
  • Weighing Unitslb, kg
  • Calibration TypeExternal
  • Auto ShutoffAfter 30 seconds
  • Battery1 x CR2032
  • Height (in)3 1/2
  • Width (in)2 51/64
  • Depth (in)3 1/2
  • DescriptionBattery Operated Portable Digital Scale
  • Warranty1 Year
1 Year WarrantyISO9001 Registered Supplier

Key Features

  • Large 1.6" color LCD for easy viewing
  • Simple zero and tare function
  • Capacity: 110 lb (50 kg)
  • Resolution: 0.01 lb (0.01 kg)
  • 1 year warranty

More About this Item

The Extech SC50 battery-operated portable digital hanging scale conveniently weighs items that won't fit on a flat floor scale. Features include: color touchscreen display, zero/tare function, overload indicator, 30 second data hold, auto off, and rugged 9.4" (238 mm) strap with metal hook.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat