Extech SC600 Portable Toploading Balance

Representative image only.
Extech Mfr # SC600 – Item # EW-39759-09
High precision counting function with preset counting sampling number selection of 10pcs, 20pcs, 50pcs, or 100pcs
  • Wide measuring capacity up to 600g (21.164oz)
  • Gram or Ounce measurement selectable by internal slide switch
  • ±0.05% accuracy with 0.01g and 0.0005oz resolution
  • LCD display with 0.8" (20.9mm) easy-to-read digits
  • Built-in self-calibration system using traceable weights
  • TARE function to set the scale to zero
  • Built-in bubble level with adjustable rubber pads
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)600
  • Weighing Unitsg or oz
  • Calibration TypeInternal
  • RS-232 InterfaceYes
  • Battery6 x AA (included)
  • Power (VAC)115 / 230
  • Height (in)2 51/64
  • Width (in)7 1/2
  • Depth (in)9 51/64
  • Pan Diameter (in)4 45/64
  • DescriptionPortable Toploading Balance
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Wide measuring capacity up to 600g (21.164oz)
  • Gram or Ounce measurement selectable by internal slide switch
  • ±0.05% accuracy with 0.01g and 0.0005oz resolution
  • LCD display with 0.8" (20.9mm) easy-to-read digits
  • Built-in self-calibration system using traceable weights
  • TARE function to set the scale to zero
  • Built-in bubble level with adjustable rubber pads
  • 1 year warranty

More About this Item

Professional electronic counting and weighing scale with load cell transducer for high accuracy and performance. Wide capacity measuring single small electronic component weighing 0.005oz
(0.1g) or batches up to 21.164oz (600g).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat