Extech SD900 Three-Channel DC Current Data Logger

Representative image only.
Extech Mfr # SD900 – Item # EW-26045-01
Monitor and record three processes simultaneously
  • Triple-line LCD shows real-time readings of all three input channels
  • Expansive memory logs data and transfers in Excel® format to PC for analysis
  • Time-and-date stamp on all readings makes analysis easy
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels3
  • Max Current (ADC)20
  • DC Current Resolution (ADC)0.01 mA
  • DC Current Accuracy (ADC)±(0.5% + 0.02 mA)
  • Sampling Rate2, 5, 10, 30 seconds; 1, 2, 5, 10 minutes; automatic
  • Memory Size2.7 M readings using 4 GB SD memory card (included)
  • Battery Type6 x AAA batteries and AC adapter (included)
  • Display TypeTriple-line LCD
  • Length (in)5 1/4
  • Height (in)1 5/16
  • Width (in)3 1/8
  • Length (cm)13.2
  • Height (cm)3.2
  • Width (cm)8
  • DescriptionThree-Channel DC Current Data Logger
  • Warranty1 year
1 Year Warranty

Key Features

  • Triple-line LCD shows real-time readings of all three input channels
  • Expansive memory logs data and transfers in Excel® format to PC for analysis
  • Time-and-date stamp on all readings makes analysis easy
  • 1 year warranty

More About this Item

These data loggers simplify measurement and monitoring of multiple processes. Each logger features three channels and a large triple-line display to view readings in real time. Select the sampling rate and begin logging data with sample ID, time, and date stamps on each reading. Use the removable SD card to save data in a spreadsheet format—no need for dedicated software.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat