This item is now discontinued. We recommend the following as suggested replacements: EW-50536-48

Extech SL355 Personal Dosimeter/Datalogger

Representative image only.
Extech Mfr # SL355 – Item # EW-50536-09
Low cost, lightweight, and easy-to-use
  • Perform OSHA and IEC noise accumulation surveys
  • One user-defined measurement setup for quick and easy set up and operation
  • Adjustable criterion level, exchange rate, and threshold for additional flexibility
  • Measures frequency weighted noise exposure and peak sound level simultaneously
  • Datalogs up to 12,000 readings when used as a sound level meter -- sampling times between 1 sec and 1 hr
  • In sound level mode, meter displays sound level, time-averaged sound level (Leq), peak, and sound exposure level (SEL)
  • Stores up to 20 dosimeter surveys
  • Data includes start/stop time, % dose, % dose projected for an eight hour period, and peak level when used in the dosimeter mode
  • Optional 94/114 dB calibrator available to perform before and after calibration checks per ANSI standards
  • USB interface with Windows® XP/Vista/7 compatible software for controlling setup, retrieving stored events, or analyzing real time measurements
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Decibel (Db) Low Range (dB)60
  • Decibel (Db) High Range (dB)143
  • Resolution (dB)0.1
  • Accuracy±1.5 dB
  • ResponseFast, Slow
  • Exchange Rate3, 4, 5, or 6 dB
  • Meter ClassType 2
  • FunctionLp, Lmx, Lmn, Leq, Ldod, Lavg, Lpk, LAE
  • ComplianceANSI S1.4: type 2 or type 1; IEC 61672
  • OutputUSB
  • Data LoggingYes
  • Memory12,000 readings
  • DisplayLCD
  • Battery TypeAAA Battery (3)
  • Height (in)3 3/4
  • Width (in)2
  • Depth (in)1 1/2
  • Height (cm)9.7
  • Width (cm)5.1
  • Depth (cm)3.5
  • DescriptionPersonal Dosimeter/Datalogger
  • Warranty1 year
1 Year Warranty

Key Features

  • Perform OSHA and IEC noise accumulation surveys
  • One user-defined measurement setup for quick and easy set up and operation
  • Adjustable criterion level, exchange rate, and threshold for additional flexibility
  • Measures frequency weighted noise exposure and peak sound level simultaneously
  • Datalogs up to 12,000 readings when used as a sound level meter -- sampling times between 1 sec and 1 hr
  • In sound level mode, meter displays sound level, time-averaged sound level (Leq), peak, and sound exposure level (SEL)
  • Stores up to 20 dosimeter surveys
  • Data includes start/stop time, % dose, % dose projected for an eight hour period, and peak level when used in the dosimeter mode
  • Optional 94/114 dB calibrator available to perform before and after calibration checks per ANSI standards
  • USB interface with Windows® XP/Vista/7 compatible software for controlling setup, retrieving stored events, or analyzing real time measurements
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat