Extech TL900 CAT IV Fused Test Leads; 1 Set

Representative image only.
Extech Mfr # TL900 – Item # EW-20041-44
UL approved for safe voltage detection, even with a blown fuse
  • Dual-layered 5.3-ft (1.6-m) silicone test lead cables
  • Standard 90° shrouded banana-plug connection is compatible with most DMMs
  • Built-in replaceable fuses have 1000 V, 11 A, 20 kA breaking capacity
  • Rated for CAT IV-600V or CAT III-1000V to 10 A when using the included protective caps
  • Features 2 mm pin-tip probe with brass attachments to convert to a 4 mm bayonet-style tip
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Interface90° shrouded banana plugs to fit most multimeters
  • Length (in)63.6
  • Length (cm)160
  • DescriptionCAT IV Fused Test Leads; 1 Set
  • Warranty1 year
1 Year Warranty

Key Features

  • Dual-layered 5.3-ft (1.6-m) silicone test lead cables
  • Standard 90° shrouded banana-plug connection is compatible with most DMMs
  • Built-in replaceable fuses have 1000 V, 11 A, 20 kA breaking capacity
  • Rated for CAT IV-600V or CAT III-1000V to 10 A when using the included protective caps
  • Features 2 mm pin-tip probe with brass attachments to convert to a 4 mm bayonet-style tip
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat