External Thread PP Cryogenic Vials, Sterile/Smooth/5 mL; 2000/Cs

Representative image only.
Item # EW-03756-93
Color-coded caps enable quick sample identification

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)5
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeSlotted skirt
  • Cap TypeScrew-Thread
  • Cap colorWhite
  • ThreadExternal
  • SterileYes
  • AutoclavableYes
  • Height (in)2 5/16
  • Outside Diameter (in)5/8
  • Height (mm)59
  • Outside Diameter (mm)16
  • DescriptionExternal Thread PP Cryogenic Vials, Sterile/Smooth/5 mL; 2000/Cs

More About this Item

Vials are free standing with a conical bottom and feature 0.5 ml graduations. Designed for use in the vapor phase of liquid nitrogen and are ideal for storage or transport of material at extremely low temperatures. External threads provide a smooth inner surface. The screw cap incorporates a molded-in sealing ring for a tight, leakproof seal.
Smooth Skirt Cryogenic Vials have printed graduations and smooth inner walls for easy filling and sample preparation. Printed writing area on side for permanent coding. Vials are molded from polypropylene and are freezable to -70°C. Sterilized by gamma radiation for immediate use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat