Fitting, PFA, Straight, Threaded Plug, 1/2" NPT(M)

Representative image only.
Item # EW-06546-40
Deigned for permanent connection
  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

$43.50USD / Each

BUY MORE & SAVE

  • 1-9$43.50USD / Each
  • 10-49$39.15USD / Each
  • 50-99$36.98USD / Each
  • 100+$34.80USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPFA
  • Sterilization MethodEthylene oxide (ETO) only
  • Connection TypeNPT(M)
  • Thread size NPT(M) (port 1) (in)1/2
  • Fitting Length (in)27/32
  • Fitting Width (in)15/16
  • DescriptionThreaded Plug, PFA, 1/2" male NPT fitting

Key Features

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most materials and configurations available to ship same day
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 1/2" NPT(M)

More About this Item

Very good chemical resistance. Rated to 200 psi at 77ºF ( 25ºC). Usable from -65 to 190ºF (-53 to 87ºC).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat