Flexaust White Duct for Tubing and Hose, 2" ID; 25 ft

Representative image only.
Flexaust Mfr # WHITE/2"ID/25 FT – Item # EW-95984-00
Ideal for food and pharma applications
  • Constructed of double-ply acrylic coated polyester fabric hose reinforced with a spring steel wire helix

$335.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationAcrylic Coated Polyester
  • Tubing ID (in)2
  • Tubing ID (mm)50.8
  • ColorWhite
  • Clarity (opaque)Yes
  • Working Pressure (PSI)30
  • Working Pressure (bar)2.07
  • Max Pressure (PSI)30
  • Max Pressure (bar)2.07
  • Min Temperature (° F)-20
  • Max Temperature (° F)325
  • Min Temperature (° C)-28
  • Max Temperature (° C)162
  • Max Vacuum (in Hg)29
  • Max Vacuum (mm Hg)736
  • Bend Radius (in)1 3/4
  • Bend Radius (mm)44.5
  • Length per Pack (ft)25
  • Length (ft)25
  • Length per Pack (m)7.6
  • Length (m)7.6
  • Weight per ft (lbs)0.3
  • Weight per ft (kgs)0.14
  • Regulatory ApprovalsFDA
  • DescriptionWhite Duct for Tubing and Hose, 2" ID; 25 ft

Key Features

  • Constructed of double-ply acrylic coated polyester fabric hose reinforced with a spring steel wire helix

More About this Item

Use for dry foods and pharmaceutical handling.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat