FLIR A35 Automation Thermal Camera (320 x 256), F=9mm and 40 Deg Lens

Representative image only.
Flir Mfr # A35 (320X256) F=9MM 40 – Item # EW-39755-23
The FLIR Axx-Series is the perfect solution for those applications that require the benefits of a thermal image but do not need exact temperature measurement.
  • Automation thermal imagers in many cases require application support prior to ordering. Please contact our technical application group or sales team for support on this product. In some areas of the country onsite field assessments can be arranged.
  • Compact (40 x 43 x 106 mm)
  • GigE Vision and GenICam compliant
  • GigE Vision lockable connector
  • PoE (power over Ethernet)
  • 8-bit 80 × 64 images streamed at 60 Hz, signal linear
  • 14-bit 80 × 64 images streamed at 60 Hz, signal- and temperature linear
  • Synchronization between cameras possible
  • 1x+1x GPIO
  • Compliant with any software that supports GenICam, including National Instruments IMAQ Vision, Stemmers Common Vision Blox, and COGNEX Vision
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)-40
  • Max Temperature (° F)1022
  • Min Temperature (° C)-40
  • Max Temperature (° C)550
  • Thermal Sensitivity (N.E.T.D) (° F)≤ 0.09 at 86
  • Thermal Sensitivity (N.E.T.D) (° C)≤ 0.05 at 30
  • Camera Included A35 (320 x 256), f=9mm and 40 deg Lens
  • DescriptionAutomation Thermal Camera (320 x 256), F=9mm and 40 Deg Lens
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Automation thermal imagers in many cases require application support prior to ordering. Please contact our technical application group or sales team for support on this product. In some areas of the country onsite field assessments can be arranged.
  • Compact (40 x 43 x 106 mm)
  • GigE Vision and GenICam compliant
  • GigE Vision lockable connector
  • PoE (power over Ethernet)
  • 8-bit 80 × 64 images streamed at 60 Hz, signal linear
  • 14-bit 80 × 64 images streamed at 60 Hz, signal- and temperature linear
  • Synchronization between cameras possible
  • 1x+1x GPIO
  • Compliant with any software that supports GenICam, including National Instruments IMAQ Vision, Stemmers Common Vision Blox, and COGNEX Vision
  • 1 year warranty

More About this Item

The FLIR A35 camera has features and functions that make it the natural choice for anyone who uses PC software to solve problems and for whom 80 x 64 pixel resolution is sufficient. Among its main features are GigE Vision and GenICam compliance, which makes it plug-and-play when used with software packages such as IMAQ Vision and Halcon.

Package Contents:
• Infrared camera with lens
• Cardboard box
• Downloads brochure
• FLIR Tools download card
• FLIR apps card
• Focus adjustment tool
• Getting started guide
• Important information guide
• Optics brochure
• Registration card
• Service and training brochure
• Thank you card
• User documentation CD-ROM

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat