Flir C2 Pocket Thermal Imaging Camera with MSX

Representative image only.
Flir Mfr # FLIR C2 – Item # EW-39756-64
Pocket portable—never miss an opportunity to uncover issues
  • Radiometric image capable of capturing thermal measurements from -4 to 752°F (-20 to 400°C)
  • MSX®-enhanced thermal images provide amazing detail to help you identify problem areas
  • Streaming video via FLIR Tools software
  • Bright 3.5” (9 cm) intuitive touch screen with auto orientation for easy viewing
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution4,800
  • Detector Speed (Hz)9
  • Field Of View (FOV)41° x 31°
  • Min Temperature (° F)14
  • Max Temperature (° F)302
  • Min Temperature (° C)-10
  • Max Temperature (° C)150
  • Accuracy±3.6°F (2°C)
  • Thermal Sensitivity (N.E.T.D) (° F)≤ 0.18
  • Thermal Sensitivity (N.E.T.D) (° C)≤ 0.1
  • Focus TypeFocus-free
  • Min Focus Distance (m)0.15
  • Min Focus Distance (in)5.88
  • Palette SelectionIron, Rainbow, Rainbow HC, Gray
  • Measurement ModeInfrared, Visual, MSX, Gallery
  • Image ModesRadiometric JPEG
  • Enhanced Spectral ImagingYes
  • Camera IncludedYes
  • Visible Light Camera Resolution (Pixels)640 x 480
  • EmissivityAdjustable
  • Video OutputNon-radiometric IR and visual streaming
  • Data OutputUSB
  • Software IncludedYes
  • Display TypeColor touchscreen with auto-orientation
  • Display Height (in)3
  • Battery life2 hours
  • BatteryRechargeable Li-ion
  • Power (VAC)90 to 260
  • Height (in)15/16
  • Width (in)3 1/8
  • Length (in)4 29/32
  • DescriptionPocket Thermal Imaging Camera with MSx
  • Warranty2 year
Two year warranty

Key Features

  • Radiometric image capable of capturing thermal measurements from -4 to 752°F (-20 to 400°C)
  • MSX®-enhanced thermal images provide amazing detail to help you identify problem areas
  • Streaming video via FLIR Tools software
  • Bright 3.5” (9 cm) intuitive touch screen with auto orientation for easy viewing
  • 2 year warranty

More About this Item

The FLIR C-Series is a full-featured, pocket-sized thermal camera. Designed for contractors, building industry experts, and anyone that needs a pocket-sized thermal camera. The slim, light profile fits comfortably in your work pocket so you can always keep your camera at your side and never miss an opportunity to uncover issues. Use it as a nondestructive assessment tool and a reliable way to verify the success of completed repairs. The 19,200-pixel resolution, high-sensitivity detector captures and displays subtle thermal patterns and small temperature differences.

Full radiometric – the camera stores 5000 individual measurements on to each JPEG image that can be then be fully analyzed using FLIR Tools software.

Flir Tools software – with the included software you can analyze, change color palettes and access both thermal and visible imagery to create detailed reports.

MSX image enhancement – adds key details from the onboard visible light camera to the entire infrared image in real time. The result: an all-in-one, undiluted thermal picture with visible light features that lets you instantly recognize where the problematic heat pattern is.

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat