Flir CM55 Flexible Clamp Meter, 3000 A; 2.4" Conductor Diameter

Representative image only.
Flir Mfr # CM55 – Item # EW-20048-80
Get rid of your rigid-jaw clamp meter!
  • Snake the flexible coil around obstacles — tricky conductors and crowded environments are no longer an issue
  • Measure up to 3000 A of True RMS current with these standalone clamp meters
  • Obtain measurements at a safe distance — Bluetooth® capability allows remote viewing
  • See what you''re working on — integrated LEDs illuminate dark cabinets
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Min (amps)30
  • AC Max (amps)3000
  • AC Current Accuracy±3.0% + 5
  • True RmsYes
  • Display3000 count LCD with backlight
  • Max Clamp Size2.4
  • Memory20,000 points; 1 min sample rate
  • Bandwidth45 to 500 Hz (sine wave)
  • Safety RatingCAT IV 600V, CAT III 1000V
  • PowerTwo AAA batteries (included)
  • DescriptionFlexible Clamp Meter, 3000 A; 2.4\" Conductor Diameter
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Key Features

  • Snake the flexible coil around obstacles — tricky conductors and crowded environments are no longer an issue
  • Measure up to 3000 A of True RMS current with these standalone clamp meters
  • Obtain measurements at a safe distance — Bluetooth® capability allows remote viewing
  • See what you''re working on — integrated LEDs illuminate dark cabinets
  • Limited Lifetime Warranty

More About this Item

The CM55 is a rugged, ergonomic, and lightweight clamp meter. The 10" (25.4 cm) long, flexible-coil jaw can be wrapped around conductors in awkward and tight spaces with ease. With the press of a button, the coil is unlocked, letting you conveniently loop the flexible coil around the conductors to be analyzed. Two built-in white, LED lights illuminate your workspace for safe coil placement in dark environments, and the backlit LED display can be read under any lighting condition.
Bluetooth® tconnectivity enables you to send, view, and record measurements from multiple clamp meters on iOS® or Android™ smartphones and tablets wirelessly from up to 32' feet (10 meters) away. FLIR Tools Mobile application allows for data recording for trend analysis—find it, for free, in your mobile app store!

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat