Flir CM85-2 True-RMS Power Clamp Meter

Representative image only.
Flir Mfr # CM85-2 – Item # EW-39758-56
Accurately analyze voltage in complex machinery by including harmonics, inrush, current, and phase rotation testing
  • Increase accuracy with VFD mode for working on variable frequency drive equipment
  • Make multiple conductor measurements with true-RMS AC current up to 1000 A
  • Dual LED lights eliminate the need to carry additional tools when working in dim lighting
  • Stream live readings in real time to your mobile device using the METERLiNK® app

$424.15USD / Each
$499.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)99.99
  • DC Max (Volts)999.9
  • DC Voltage Accuracy±(0.7% + 2 digits)
  • DC Min (amps)99.99
  • DC Max (amps)999.9
  • DC Current Accuracy±(2% + 0.5 A) at 99.99 A, ±(2% + 5 digits) at 999.9 A
  • AC Min (Volts)0.05
  • AC Max (Volts)999.9
  • Ac Voltage Accuracy±(1.0% + 5 digits)
  • AC Min (amps)0.1
  • AC Max (amps)999.9
  • AC Current Accuracy±(2% + 5 digits) from 0.10 to 99.99 A, ±(2.5% + 5 digits) at 999.9 A
  • Resistance Min (Ω)9.999
  • Resistance Max (Ω)999.9
  • Frequency Min (Hz)20
  • Frequency Max (Hz)999.9
  • Frequency Min (KHz)0.02
  • Frequency Max (KHz)9.999
  • Frequency Accuracy±(0.5% + 3 digits)
  • Continuity999.9 Ω, ±(1.0% + 5 digits)
  • Continuity / Diode Test0.40 V to 0.80 V, ±0.1 V
  • True RmsYes
  • Total Harmonic Distortion (Thd)99.9%, ±(3.0% + 10 digits)
  • Individual HarmonicsH01–H12 at 99.9%, ±(5% + 10 digits), H13–H25 at 99.9%, ±(10% + 10 digits)
  • MemoryAvailable via METERLiNK App
  • InterfaceBluetooth
  • Safety RatingIEC 61010-1:2010, IEC 61010-2-032:2012, IEC 61010-2-033:2012
  • Power6 × 1.5 V AAA alkaline batteries
  • DescriptionTrue-RMS Power Clamp Meter

Key Features

  • Increase accuracy with VFD mode for working on variable frequency drive equipment
  • Make multiple conductor measurements with true-RMS AC current up to 1000 A
  • Dual LED lights eliminate the need to carry additional tools when working in dim lighting
  • Stream live readings in real time to your mobile device using the METERLiNK® app

More About this Item

The FLIR CM85-2 is an industrial power clamp meter with advanced power analysis and variable frequency drive (VFD) filtering functions required by electrical troubleshooters for full-scale equipment. Accurately analyze voltage with a wide AC/DC voltage range and base accuracy of ±1%. Stream live data in real time from the CM85-2 to your mobile device over Bluetooth®. Using the METERLiNK® app, you can compare log files, create alarm thresholds, visualize trends, and create reports to share with team members.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat