PowerThree AA batteries or optional rechargeable lithium polymer battery kit
Width (in)3.75
Height (in)7.875
Depth (in)2
Width (cm)9.5
Height (cm)20
Depth (cm)4.9
DescriptionImaging True RMS Industrial Multimeter with Datalogging, Wireless Connectivity, and IGM™
Includes
Type K thermocouple probe, silicone test leads, CAT IV insulated alligator clip test leads, test lead storage/tripod accessory, and three AA batteries.
Key Features
Transfer data wirelessly to mobile devices using the FLIR Tools Mobile app
Infrared Guided Measurement (IGM) visually guides you to precise location of a potential problem
Built-in noncontact voltage detector safely measures voltage
Solve problems easier with 18 measurement functions including True RMS, VFD, LoZ, and NCV
View thermal and electrical thermocouple measurements simultaneously
Select from three color palettes: iron, rainbow, or grayscale
Rated CAT III-1000 V and CAT IV-600 V
More About this Item
This all-in-one True RMS digital multimeter quickly troubleshoots and records any potential problem area. The built-in 160 x 120 (19,200 pixels) thermal imager guides you to the precise location of an electrical problem, helping you pinpoint hot spots faster and more efficiently. Use the IGM to scan panels, connectors, and wires without any direct contact, keeping you at a safe distance from dangerous areas. Thermal imager has a temperature range of 14 to 302°F (–10 to 150°C) with 3°C or 3.5% accuracy (whichever is greater). Built-in laser with Class I safety rating has 30:1 distance-to-target ratio with 4 preset emissivity with custom adjustment (0.95 max).
Select from 18 measurement functions to measure and verify any potential electrical issues. Meter also accepts type K thermocouple input and simultaneously displays thermal and electrical thermocouple measurements. Meter features Min, Max, avg, data Hold, and auto power-off functions. Built-in flashlight and laser pointer with crosshair targeting help you view and pinpoint difficult-to-measure locations. A convenient tripod mount lets you set up meter on a tripod for long-term measurement. Built-in tilt stand keeps meter upright for easy viewing.
Onboard data logging and storage saves up to 10 sets of 40,000 readings each and 100 thermal images. You can easily transfer data wirelessly to your mobile device via Bluetooth® and the FLIR Tools Mobile app. Prepare survey routes, maintain accurate documentation, share information with clients, and file instant reports wirelessly by connecting to the FLIR InSite™ professional workflow management tool.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.