Flir FLIR DM286 Industrial Imaging Multimeter with IGM™

Representative image only.
Flir Mfr # DM286 – Item # EW-39758-54
The ultimate tool for electrical inspectors seeking a safe, accurate, and efficient way to identify, document, and share findings using IGM™ (Infrared Guided Measurement) and MSX® (Multi-Spectral Dynamic Imaging)
  • IGM™ (Infrared Guided Measurement) uses the FLIR Lepton® sensor to visually guide users to hidden temperature issues for safer non-contact thermal inspections
  • Unrivaled thermal image clarity with MSX® (Multi-Spectral Dynamic Imaging) which adds key details from the onboard visible light camera to the entire infrared image in real time
  • Seamless integration with the METERLiNK® App for monitoring a variety of environmental and electrical conditions simultaneously
  • Identify hot spots in electrical components
  • Diagnose intermittent electrical problems
  • Data log and track changes in electrical systems

$929.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)1000
  • AC Max (Volts)1000
  • Ac Voltage AccuracyRMS ±(1.0% + 3)
  • Resistance Min (MΩ)6
  • Resistance Max (MΩ)60
  • Capacitance Max (mF)10
  • Capacitance Accuracy±(4.0% + 5)
  • Frequency Max (KHz)1000
  • Frequency Accuracy±(0.1% + 5)
  • Min Temperature (° F)23
  • Max Temperature (° F)572
  • Min Temperature (° C)-5
  • Max Temperature (° C)300
  • Temperature Accuracy±3°C (5.4°F) or ±3% of the reading (whichever is greater) for temperatures >25°C (77°F), ±5°C for temperatures -10°C to 25°C (14°F to 77°F)
  • Nc Voltage DetectorYes
  • DescriptionIndustrial Imaging Multimeter with IGM™

Key Features

  • IGM™ (Infrared Guided Measurement) uses the FLIR Lepton® sensor to visually guide users to hidden temperature issues for safer non-contact thermal inspections
  • Unrivaled thermal image clarity with MSX® (Multi-Spectral Dynamic Imaging) which adds key details from the onboard visible light camera to the entire infrared image in real time
  • Seamless integration with the METERLiNK® App for monitoring a variety of environmental and electrical conditions simultaneously
  • Identify hot spots in electrical components
  • Diagnose intermittent electrical problems
  • Data log and track changes in electrical systems

More About this Item

This powerful multimeter can capture and store up to 30,000 images and 100 log files, with the ability to record thermal and visual video clips. Stream live data in real time from the DM286 to your mobile device. Use the METERLiNK® app to quickly and efficiently capture readings, images, and videos for analysis, trending, and sharing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat