FLIR E4 Compact Thermal Imaging Camera with Extended Temperature Range, MSX, and WiFi; 4,800 Pixels

Representative image only.
Flir Mfr # FLIR E4 WiFi – Item # EW-39753-14
No need to refer back to separate visual images
  • Connect over Wi-Fi to mobile devices
  • USB interface for easy data transmission
  • Get the most out of your data with user-friendly mobile app
  • Exclusive MSX thermal imaging technology gives more detailed images
  • Minimize fatigue with easy-grip handle
  • Get hours of operation with robust, rechargeable Li-ion battery
  • Meets IP54 dust/splashproof standards
  • Resolution up to 80 x 60 infrared pixels
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution4,800
  • Detector Size80 x 60
  • Detector Speed (Hz)9
  • Field Of View (FOV)45° x 34°
  • Min Temperature (° F)-4
  • Max Temperature (° F)482
  • Min Temperature (° C)-20
  • Max Temperature (° C)250
  • Accuracy±2°C
  • Thermal Sensitivity (N.E.T.D) (° F)≤ 0.27
  • Thermal Sensitivity (N.E.T.D) (° C)≤ 0.15
  • Focus TypeAutomatic and focus free
  • Palette SelectionBlack/White, Iron, Rainbow
  • Measurement ModeCenter Spot
  • Image ModesInfrared, Visual, MSX
  • Fusion (Picture in Picture)Yes
  • Enhanced Spectral ImagingYes
  • Camera IncludedYes
  • EmissivityVariable from 0-.1 to 4
  • Memory Storage TypeUSB
  • Memory Capacity500 internal
  • Display TypeColor
  • Display Height (in)3
  • Low Battery IndicatorYes
  • Battery life4 hours
  • BatteryRechargeable Li-ion battery
  • Height (in)5 1/2
  • Width (in)3 3/4
  • Length (in)9 1/2
  • DescriptionCompact Thermal Imaging Camera with Extended Temperature Range, MSX, and WiFi; 4,800 Pixels
Two year warrantyConformite EuropeenneIP54 RatedUL Listed.

Includes

Hard carry case, USB mini-B cable, AC adapter/charger with EU, UK, US, and AU plugs, and rechargeable Li-ion battery.

Key Features

  • Connect over Wi-Fi to mobile devices
  • USB interface for easy data transmission
  • Get the most out of your data with user-friendly mobile app
  • Exclusive MSX thermal imaging technology gives more detailed images
  • Minimize fatigue with easy-grip handle
  • Get hours of operation with robust, rechargeable Li-ion battery
  • Meets IP54 dust/splashproof standards
  • Resolution up to 80 x 60 infrared pixels
  • 2 year warranty

More About this Item

The FLIR® Ex-series point-and-shoot thermal imagers accurately measure temperatures using the center spot or area box with max/min. With the highest accuracy for this class of thermal imagers at ±2%, these imagers are perfect for identifying hot spots or a rise in temperature which often indicates a problem exists, or a failure could be imminent. Ideal for use in applications where a visual indication of temperature variation may be helpful, such as troubleshooting electrical systems and machinery, or conducting a home energy audit.

All E-Series thermal imagers feature Wi-Fi connectivity to your Apple® or Android™ mobile device. Simply download the FLIR Tool Mobile app and link it to your thermal imager. Images can be transferred to your mobile device via Wi-Fi or USB cable for further analysis, editing, creating reports, and e-mailing results.

The Multi-Spectral Dynamic Imaging System (MSX) feature on the thermal imagers provide extraordinary real-time thermal detail for better perspective and interpretation of problem areas. It eliminates the need to refer back to a visual image. Other features include a large LCD, selectable on-screen viewing modes, focus-free lens for convenient close-focus viewing (from 1.6 feet to infinity), automatic and manual temperature scale modes, internal memory that stores up to 500 images with embedded temperature data, and five image modes: thermal MSX, thermal, picture-in-picture, thermal blending, and digital camera.

Extremely lightweight and compact design with easy-grip handle results in less user fatigue. Rugged construction meets IP54 dust/splashproof standards and withstands a drop from 2 meters. Designed for continuous operation on a single charge, the unit features a Li-ion rechargeable battery with AC adapter/charger, which produces long battery life.

Available for sale in the United States and Canada only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat