This item is now discontinued. We recommend the following as suggested replacements: EW-39753-30

FLIR E6 Compact Thermal Imaging Camera with MSX Enhancement (19, 200 Pixels)

Representative image only.
Flir Mfr # FLIR E6 WiFi – Item # EW-39753-16
No need to refer back to separate visual images
  • Connect over Wi-Fi to mobile devices
  • USB interface for easy data transmission
  • Get the most out of your data with user-friendly mobile app
  • Exclusive MSX thermal imaging technology gives more detailed images
  • Minimize fatigue with easy-grip handle
  • Get hours of operation with robust, rechargeable Li-ion battery
  • Meets IP54 dust/splashproof standards
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution19,200
  • Detector Size160 x 120
  • Detector Speed (Hz)9
  • Field Of View (FOV)45° x 34°
  • Min Temperature (° F)-4
  • Max Temperature (° F)482
  • Min Temperature (° C)-20
  • Max Temperature (° C)250
  • Accuracy±2°C
  • Thermal Sensitivity (N.E.T.D) (° F)≤ 0.11
  • Thermal Sensitivity (N.E.T.D) (° C)≤ 0.06
  • Focus TypeAutomatic
  • Palette SelectionBlack/White, Iron, Rainbow, Blue-Red
  • Measurement ModeCenter Spot, Box Area, Auto Hot/Cold
  • Image ModesInfrared, Visual, MSX, Picture in Picture
  • Fusion (Picture in Picture)Yes
  • Enhanced Spectral ImagingYes
  • Camera IncludedYes
  • Visible Light Camera Resolution (Pixels)3 M
  • EmissivityAdjustable
  • Memory Storage TypeUSB
  • Software IncludedYes
  • Display TypeColor
  • Display Height (in)3
  • Low Battery IndicatorYes
  • Battery life4 hours
  • BatteryRechargeable Li-ion battery
  • Power (VAC)100 to 240
  • Height (in)5 1/2
  • Width (in)3 3/4
  • Length (in)9 1/2
  • DescriptionCompact Thermal Imaging Camera with MSX Enhancement (19, 200 Pixels)
  • Warranty2 year
Two year warranty

Key Features

  • Connect over Wi-Fi to mobile devices
  • USB interface for easy data transmission
  • Get the most out of your data with user-friendly mobile app
  • Exclusive MSX thermal imaging technology gives more detailed images
  • Minimize fatigue with easy-grip handle
  • Get hours of operation with robust, rechargeable Li-ion battery
  • Meets IP54 dust/splashproof standards
  • 2 year warranty

More About this Item

The FLIR® Ex-series point-and-shoot thermal imagers accurately measure temperatures using the center spot or area box with max/min. With the highest accuracy for this class of thermal imagers at ±2%, these imagers are perfect for identifying hot spots or a rise in temperature which often indicates a problem exists, or a failure could be imminent. Ideal for use in applications where a visual indication of temperature variation may be helpful, such as troubleshooting electrical systems and machinery, or conducting a home energy audit.

All E-Series thermal imagers feature Wi-Fi connectivity to your Apple® or Android™ mobile device. Simply download the FLIR Tool Mobile app and link it to your thermal imager. Images can be transferred to your mobile device via Wi-Fi or USB cable for further analysis, editing, creating reports, and e-mailing results.

The Multi-Spectral Dynamic Imaging System (MSX) feature on the thermal imagers provide extraordinary real-time thermal detail for better perspective and interpretation of problem areas. It eliminates the need to refer back to a visual image. Other features include a large LCD, selectable on-screen viewing modes, focus-free lens for convenient close-focus viewing (from 1.6 feet to infinity), automatic and manual temperature scale modes, internal memory that stores up to 500 images with embedded temperature data, and five image modes: thermal MSX, thermal, picture-in-picture, thermal blending, and digital camera.

Extremely lightweight and compact design with easy-grip handle results in less user fatigue. Rugged construction meets IP54 dust/splashproof standards and withstands a drop from 2 meters. Designed for continuous operation on a single charge, the unit features a Li-ion rechargeable battery with AC adapter/charger, which produces long battery life.

E6 thermal imager features:
• Temperature range: –4 to 482°F (-20 to 250°C)
• Field of view (FOV): 45° x 34°
• Resolution: 160 x 120 (19,200 pixels)
• Thermal sensitivity: <0.06°C
• 3" (76 mm) high-resolution color LCD
• 0.3 megapixel digital visible light camera
• Laser pointer
• Adjustable emissivity
• Replaceable Li-ion rechargeable battery
• Manual focus
• Multi-spectral dynamic imaging (MSX)
• Area box measurement mode
• Auto hot/cold detection
• Picture-in-picture to overlay thermal and digital images
• WiFi

Available for sale in the United States and Canada only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat