Flir High-Performance Thermal Imaging Camera, MSX/24 & 14 Degree Lens, 640 x 480 Resolution with FLIR Tools+

Representative image only.
Flir Mfr # T865-24-14 – Item # EW-39757-69
Scope out problems before they become costly
  • Comfortably monitor indoor/outdoor equipment with 180° rotating lens
  • Diagnose hard-to-reach components with advanced resolution/image clarity
  • Scan outdoor equipment from a safe distance using integrated eyepiece viewfinder
  • Easily identify the complexity of repairs via on-screen distance measurements
  • Share lenses with other FLIR cameras featuring AutoCal™ optics
  • Instantly convey critical findings to stakeholders using FLIR Tools® mobile app
  • 2 year warranty

PRODUCT OPTIONS

$32,979.00USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution307,200 pixels
  • Detector Size640 x 480
  • Min Temperature (° F)-40
  • Max Temperature (° F)3632
  • Min Temperature (° C)-40
  • Max Temperature (° C)2000
  • Accuracy±1°C or ±1% between 5 to 120°C
  • Zoom1 to 8x continuous
  • Sighting TypeLaser
  • Thermal Sensitivity (N.E.T.D) (° C)<30 mK @ 30°C (42° lens)
  • Focus TypeContinuous with laser distance meter (LDM), one-shot LDM, one-shot contrast, manual
  • Min Focus Distance (m)0.15
  • Min Focus Distance (in)6
  • Image ModesInfrared, visual, MSX™, picture-in-picture
  • Text AnnotationYes
  • Voice AnnotationYes
  • Video OutputDisplay port over USB Type-C
  • Memory Storage TypeRemovable SD card memory
  • Display TypeAuto-rotation touchscreen LCD
  • Display Height (in)4
  • Battery life4 hours
  • Battery2 Rechargeable Lithium-ion (included)
  • Height (in)3 1/4
  • Width (in)7 7/8
  • Length (in)6
  • DescriptionHigh-Performance Thermal Imaging Camera, MSX/24 & 14 Degree Lens, 640 x 480 Resolution with FLIR Tools+
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Comfortably monitor indoor/outdoor equipment with 180° rotating lens
  • Diagnose hard-to-reach components with advanced resolution/image clarity
  • Scan outdoor equipment from a safe distance using integrated eyepiece viewfinder
  • Easily identify the complexity of repairs via on-screen distance measurements
  • Share lenses with other FLIR cameras featuring AutoCal™ optics
  • Instantly convey critical findings to stakeholders using FLIR Tools® mobile app
  • 2 year warranty

More About this Item

With image clarity enhanced by FLIR Vision Processing™, MSX®, UltraMax® and proprietary adaptive filtering, the high-performance FLIR T800 series thermal imaging cameras can safely survey equipment for signs of failure from a safe distance. An on-board inspection routing feature speeds data collection and reporting to help you plan out surveys and organized images and data by location.

Laser-assisted autofocus and advanced measurement tools enable accurate temperature readings, while the integrated eyepiece viewfinder and bright, 4" color LCD makes daylight inspections a breeze. Intuitive touchscreen controls simplify reporting, with the capacity to embed GPS locations allowing you to observe critical findings through Wi-Fi streaming to the FLIR Tools® app.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat