Ac Voltage Accuracy50 Hz to 60 Hz: ±(1.5% + 5 digits), 61 Hz to 500 Hz: ±(2.0% + 5 digits)
Resistance Max (GΩ)20
Capacitance Max (mF)10
Frequency Min (KHz)40
Frequency Accuracy±5 digits
Resistivity Accuracy±(10.0% + 3 digits) @ 4.1 to 20 GΩ
Continuity400.0 Ω ±(0.5% + 2 digits)
Diode Tester2.000 V ±(1.5% + 2 digits)
True RmsYes
Count4000
Display4000-count dual display screen and bar graph with LED backlight
Safety RatingCAT IV-600 V, CAT III-1000 V
Power6 AAA batteries (included)
Width (in)3.75
Length (in)8.125
Height (in)2
Width (cm)9.5
Length (cm)20.7
Height (cm)5.2
DescriptionInsulation Tester and Digital Multimeter
WarrantyLimited lifetime
Includes
One set of test leads (CAT IV-600V/ CAT III-1000V), one set of alligator clips (CAT IV-600V/ CAT III-1000V), and six AAA batteries.
Key Features
Test insulation at voltages up to 1 kV and measure insulation resistance from 4 MO to 20 GO
Advanced variable frequency drive (VFD) mode provides accurate voltage, current, and frequency readings
Auto Select mode selects the proper operating mode and measurement scale
Easily determine pass/fail with multicolor LED indicator
Large, easy-to-read backlit display
Store up to 99 data points
Built-in LED worklights keep your workspaces bright
Durable, double-molded, IP54-rated case
CAT IV-600 V, CAT III-1000 V safety rating
Compatible with the METERLiNK® App
Limited lifetime warranty
More About this Item
Use this advanced multifunction insulation tester and digital multimeter for installation, troubleshooting, and maintenance. Perform insulation tests instantly, continuously, and over a timed period to allow for in-depth assessment. Specialty insulation modes include polarization index, dielectric absorption, and earth bond resistance. A true RMS digital multimeter measures up to 1000 V AC/DC.
Select the VFD mode that uses a low-pass filter to obtain accurate voltage, current, and frequency readings even in environments where they can be affected by switching electronics and variable frequency drives. Auto Select mode offers the convenience of automatically selecting the proper operating mode and measurement scale based on the input signal. The green/red LED makes pass/fail determinations easy and visible in the Compare Mode.
The powerful built-in LED lights help keep your workspaces bright and eliminate the need for a flashlight. A durable IP54-rated, 3-m drop tested, double-molded case offers superior protection. Handy tilt stand allows hands-free viewing. Download the METERLiNK® App to capture readings, create reports, and easily share information with your team.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.