Flir One Pro Thermal Imaging Phone Accessory for Android with micro-USB Connector; 160 x 120 resolution

Representative image only.
Flir Mfr # FLIR One Pro micro-USB – Item # EW-39756-79
Capture vivid thermal images instantly on your smartphone or tablet
  • Expanded temperature range allows you to measure up to 752ºF (400ºC)
  • Detects temperature differences down to 70 mK
  • Features 12 µm thermal pixel size
  • MSX® imagery enhancement provides sharper, easier to analyze images
  • Adjustable-height connector attaches securely to mobile device—no need to remove protective case

PRODUCT OPTIONS

$399.99USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution160 x 120
  • Detector Speed (Hz)8.7
  • Min Temperature (° F)-4
  • Max Temperature (° F)752
  • Min Temperature (° C)-20
  • Max Temperature (° C)400
  • Accuracy±5.4°F (±3°C) or 5%
  • Focus TypeFixed 15 cm - infinity
  • Palette SelectionGray (white hot), hottest, coldest, iron, rainbow, contrast, arctic, lava, and wheel
  • Measurement ModeThermal, visual, MSX
  • Image ModesStill/Video
  • Visible Light Camera Resolution (Pixels)1440 x 1080
  • EmissivityMatte: 95%, semi-matte: 80%, semi-gloss: 60%, glossy: 30%,
  • Memory Storage TypeExternal device specific
  • Battery life1 hr
  • Height (in)1 19/64
  • Width (in)2 45/64
  • Depth (in)0.6
  • DescriptionFor Android 160 x 120 with micro-USB Connector

Key Features

  • Expanded temperature range allows you to measure up to 752ºF (400ºC)
  • Detects temperature differences down to 70 mK
  • Features 12 µm thermal pixel size
  • MSX® imagery enhancement provides sharper, easier to analyze images
  • Adjustable-height connector attaches securely to mobile device—no need to remove protective case
  • FLIR ONE app makes sharing images on social media a snap
  • Compatible with Android micro-USB connector enabled devices

More About this Item

The FLIR ONE Pro thermal imaging camera attachment for your smartphone or tablet, lets you to see in the dark, observe invisible heat sources, and compare relative temperatures. Ideal for inspecting electrical panels, discovering HVAC problems, finding water damage, or observing wildlife.
The advanced 160 x 120 thermal resolution micro camera and a revolutionary VividIR™ thermal image processor allows you to see more details, measure smaller components from far away, and safely work near energized equipment. You can measure temperatures between –4 to 752°F (–20 to 400°C) with three on-screen spot thermometers and six temperature regions. The Flir MSX® blended imaging feature embosses visible edges from the 1440 x 1080 HD camera on top of the thermal image to create a sharper, more enhanced image. The cameras offer nine dynamic color palettes, automatic and manual shutter, and a fixed 15 cm to infinity focus.
Enhance your experience with the upgraded FLIR ONE app, available for free online. The app provides a simple and intuitive user interface allowing you to measure multiple temperatures or regions of interest at once, collect and share thermal images on social media, and stream to your smartwatch for remote viewing.

Available for sale in the United States and Canada only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat