Flir T1020-28 & 12 HD Thermal Imaging Camera with METERLiNK®; 28 and 12 Degree Lens

Representative image only.
Flir Mfr # FLIR 1020-28 & 12 – Item # EW-39756-91
The sharpest results, the truest temperatures, the most flexibility—T1K delivers the quality an expert needs
  • MSX® (multi-spectral dynamic imaging) and UltraMax® for sharper images and thermal clarity
  • Optimized keypad—take advantage of the unique FLIR graphic user interface
  • Highest accuracy for its class—±2%
  • Copy images and reports to USB flash drive
  • Instant, in-camera, multipage report generation

PRODUCT OPTIONS

$52,779.00USD / Each
sign in for your price.

$172.00 - $242.00USD / Each

for an additional
$172.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution1024 × 768 pixels
  • Enhanced Thermal Resolution1024 × 768 pixels
  • Detector Size17 µm
  • Field Of View (FOV)28° × 21°/ 12° × 9°
  • Min Temperature (° F)-40
  • Max Temperature (° F)3632
  • Min Temperature (° C)-40
  • Max Temperature (° C)2000
  • Accuracy±2°C (±3.6°F)
  • Zoom1 to 8X continuous
  • Sighting TypeViewfinder
  • Thermal Sensitivity (N.E.T.D) (° F)<20 mK @ 86°F
  • Thermal Sensitivity (N.E.T.D) (° C)<20 mK @ 30°C
  • Focus TypeOne Shot or Manual
  • Min Focus Distance (m)0.4
  • Min Focus Distance (in)16
  • Palette SelectionIron, Rainbow, Rainbow HC, White hot, Black hot, Arctic, Lava
  • Measurement ModeNo measurements, Center spot, Hot spot, Cold spot, User preset 1, User preset 2
  • Image ModesThermal, Thermal MSX, Digital Camera, Gallery
  • Enhanced Spectral ImagingYes
  • Camera IncludedYes
  • Visible Light Camera Resolution (Pixels)800 × 480 pixels
  • EmissivityAdjustable or Select from material list
  • Voice AnnotationYes
  • Video OutputDisplay/Port
  • Data OutputUSB Port
  • Memory Storage TypeMemory Card
  • Memory CapacityVaries on Memory Card Used
  • Software IncludedFLIR Tools Download Card
  • Display TypeCapacitive touch screen
  • Low Battery IndicatorYes
  • Battery life2.5 hours
  • BatteryLi-ion
  • Height (in)19 3/4
  • Width (in)7 1/2
  • Length (in)14
  • DescriptionHD Thermal Imaging Camera with METERLiNK®; 28 and 12 Degree Lens
Two year warrantyConformite Europeenne

Includes

batteries, battery charger, neck strap, hard transport case, Bluetooth® headset, lens cap, power supplies, SD card, cables (Std A to Micro-B USB, HDMI to HDMI), FLIR Tools+, printed documentation

Key Features

  • MSX® (multi-spectral dynamic imaging) and UltraMax® for sharper images and thermal clarity
  • Optimized keypad—take advantage of the unique FLIR graphic user interface
  • Highest accuracy for its class—±2%
  • Copy images and reports to USB flash drive
  • Instant, in-camera, multipage report generation
  • Blend thermal and digital images in real time
  • Auto-orientation function
  • Capacitive touch screen
  • T1020-Series cameras add METERLiNK® wireless communication and video with voice annotation
  • Includes: T199064 IR lens, f=36 mm (28°), with case
  • Video lamp—ensures that the object is properly illuminated for the highest picture quality
  • Record real-time video annotations

More About this Item

With the highest accuracy for its class at ±2%, and thermal sensitivity as low as 0.045°C, these thermal imagers are perfect for identifying hot/cold spots or a change in temperature, which often indicates a problem. FLIR's thermal imagers are fully radiometric—they measure and store temperatures at every point within an image. Each camera comes with access to robust, web-based, software package allowing the user to transfer images onto a template for analyzing and creating of a report in .pdf format. The T-series also includes built-in software for complete in-field analysis, reporting, and file sharing capabilities—directly from the camera.

FLIR’s UltraMax® and MSX are unique processing techniques that generate reports and images with up to four times as many pixels and 50% less noise than standard native images. More pixel coverage with UltraMax® helps fill in inactive gaps, producing denser temperature measurements for greater thermal accuracy—even from farther away. MSX incorporates real-time thermal video, enhanced with visible spectrum definition, producing exceptional thermal clarity—highlight exactly where the problem is.

Additional features:
• Text and sketch annotation
• Fusion Picture in Picture (PiP)—displays thermal image super-imposed over a digital image
• Thumbnail image gallery—allows quick search of stored images
• Rotating lens—convenient rotating lens detents up to 120° for easy viewing angle
• Li-Ion rechargeable battery—four hours of continuous use
• Laser LocatIR™ pointer—pinpoints the hot spot on the IR image
• Standard SD card—stores more than 1000 radiometric JPEG images
• User-friendly controls—Color touch screen with selectable on-screen viewing modes
• Ruggedly constructed case—IP54 dust/splash-proof

T1020 models add METERLiNK® technology, video recording, and real-time voice annotation. METERLiNK® is a Bluetooth® connection that is an exclusive feature of the FLIR T-Series cameras and select Extech instruments. Measurements from these instruments are transmitted and stored directly on the thermal image and displayed on the camera’s viewing screen. Allowing the user a quick way to review and record multiple parameters at the location being inspected.


T1020 models add METERLiNK® technology, video recording, and real-time voice annotation. METERLiNK® is a Bluetooth® connection that is an exclusive feature of the FLIR T-Series cameras and select Extech instruments. Measurements from these instruments are transmitted and stored directly on the thermal image and displayed on the camera’s viewing screen. Allowing the user a quick way to review and record multiple parameters at the location being inspected.

Available for sale in the United States and Canada only

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat