Flir T640 (Standard) Industrial Thermal Imaging Camera; Ultramax-MSx/25 Degree Lens

Representative image only.
Flir Mfr # FLIR T640 – Item # EW-39754-46
Quickly dectects hidden signs of electrical resistance and heat-related problems
  • MSX Multi-Spectral Dynamic Imaging
  • Keypad that has been optimized to take advantage of the unique FLIR user interface
  • Highest accuracy for its class at 2%
  • Copy images and reports to USB flash drive
  • Instant in-camera multipage report generation
  • Thermal fusion blends thermal and digital images in real time
  • Bluetooth™ transmitter with METERLiNK® wireless communication
  • Auto-orientation function
  • Capacitive touch screen
  • UltraMax gives you 4X the resolution
  • Comes standard with touchs screen and viewfinder
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution307,200 / 0.035
  • Detector Size640 x 480
  • Detector Speed (Hz)30
  • Field Of View (FOV)25 x 19
  • Min Temperature (° F)-40
  • Max Temperature (° F)3632
  • Min Temperature (° C)-40
  • Max Temperature (° C)2000
  • Accuracy±3.6°F (2°C)
  • Zoom8X
  • Sighting TypeLaser, Viewfinder
  • Thermal Sensitivity (N.E.T.D) (° F)≤ 0.06
  • Thermal Sensitivity (N.E.T.D) (° C)≤ 0.035
  • Focus TypeManual, Automatic
  • Min Focus Distance (m)0.25
  • Min Focus Distance (in)9.8
  • Palette Selection12 Color Pallettes
  • Measurement ModeSpot Meter, Box Area, Circles, Auto Hot/Cold, Isotherm
  • Image ModesInfrared, Visual
  • Fusion (Picture in Picture)Yes
  • Enhanced Spectral ImagingYes
  • Camera IncludedYes
  • Visible Light Camera Resolution (Pixels)5 M
  • EmissivityAdjustable
  • Text AnnotationYes
  • Voice AnnotationYes
  • Video OutputYes
  • Memory Storage TypeDVI, USB, SD Card
  • Software IncludedYes
  • Display TypeTouchscreen
  • Display Height (in)4 5/16
  • Low Battery IndicatorYes
  • Battery life2.5 hours
  • BatteryLi-ion
  • Power (VAC)90 to 260
  • Height (in)3 45/64
  • Width (in)7 45/64
  • Length (in)5 5/8
  • Description(Standard) Industrial Thermal Imaging Camera; Ultramax-MSx/25 Degree Lens
Two year warranty

Key Features

  • MSX Multi-Spectral Dynamic Imaging
  • Keypad that has been optimized to take advantage of the unique FLIR user interface
  • Highest accuracy for its class at 2%
  • Copy images and reports to USB flash drive
  • Instant in-camera multipage report generation
  • Thermal fusion blends thermal and digital images in real time
  • Bluetooth™ transmitter with METERLiNK® wireless communication
  • Auto-orientation function
  • Capacitive touch screen
  • UltraMax gives you 4X the resolution
  • Comes standard with touchs screen and viewfinder
  • 2 year warranty

More About this Item

The T-Series is available with different detector sizes, temperature ranges and thermal sensitivities to meet every requirement. Thermal imaging is a non-contact technology that measures infrared wavelengths to determine temperatures from a safe distance. A thermal imager displays an image using different colors to represent different temperatures.

With the highest accuracy for its class at 2% and thermal sensitivity as low as 0.045°C, these imagers are perfect for identifying hot spots or a rise in temperature which often indicates a problem. FLIR''s thermal imagers are fully radiometric which means they measure and store temperatures at every point in the image. Each camera comes with access to robust web based software package that allows the user to transfer images onto a template for analyzing and creating of a report in pdf format. The T-series also includes built-in software which allows complete in-field analysis, reporting and file sharing capability directly from the camera. FLIR-Report a professional thermal imaging software package is sold separately and provides enhanced reporting capabilities, allowing for the easy creating of comprehensive multi-image reports with analysis of image data.

MSX™ Multi-Spectral Dynamic Imaging, a FLIR exclusive. MSX adds the detail of real-time visible spectrum images captured by the built-in digital camera to thermal spectrum images, providing extraordinary sharpness, contrast and clarity previously unavailable in thermal imaging.

METERLiNK® is a Bluetooth™ connection that is an exclusive feature of the FLIR T-Series cameras and select Extech instruments. Measurements from these instruments are transmitted and stored directly on the thermal image and displayed on the camera’s viewing screen. Allowing the user a quick way to review and record multiple parameters at the location being inspected.

Series models feature:
• Text, sketch and voice annotation
• Visible light digital camera
• Fusion Picture in Picture (PIP)—displays thermal image super-imposed over a digital image
• Video lamp—ensures that the object is properly illuminated for the highest picture quality
• Thumbnail image gallery—allows quick search of stored images
• Rotating lens—convenient rotating lens detents up to 120° for easy viewing angle
• Li-Ion rechargeable battery—four hours of continuous use
• Laser LocatIR™ pointer—pinpoints the hot spot on the IR image
• Standard SD card—stores more than 1000 radiometric JPEG images
• User-friendly controls—Color touch screen with selectable on-screen viewing modes
• Ruggedly constructed case—IP54 dust/splash-proof
• Temperature range of –40 to 1202°F (-40 to 650°C) (some model are greater)
• High thermal sensitivity of 0.05°C
• 1x to 4x continuous zoom with auto/manual focus
• Razor sharp optics
• Simultaneous storage of IR and visible light image
• Fusion Picture in Picture (PIP) is resizable and moveable
• Audible/visual alarms (above/below) on spot markers, area boxes and Delta-T
• 4.3”, 800 x 480 touch screen color LCD with a TAT interface
• 5 Megapixel digital camera with flash

UltraMax gives you 4X the resolution and combined with FLIR’s exclusive MSX Technology it substantially enhances IR images when imported into FLIR Tools software. UltraMax resolution: 1,228,800 pixels (1280x960).

The T640 also includes:
* GPS
* UltraMax resolution
* Standard resolution of 640 x 480, 307,200 pixels
* Temperature range of -40 to 3632°F (-40 to 2000°C)
* 8X digital zoom
* Viewfinder
* Manual, Automatic, and Continuous focus

Available for sale in the United States and Canada only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat