Flir T910930ACC HDMI Type C to DVI Cable 1.5m

Representative image only.
Flir Mfr # T910930ACC – Item # EW-39757-84
Enhance your thermal imager’s capabilities
  • HDMI Cable, Type C to DVI; 1.5 m long
  • 1 year warranty

PRODUCT OPTIONS

$53.98USD / Each
$53.99USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")1
  • Width (InchShort)5 45/64
  • Height (in)8;8
  • Width (in)5 45/64
  • Length (in)1
  • Depth (in)5.7
  • DescriptionHDMI Type C to DMI Cable 1.5m
  • Warranty1 year
1 Year Warranty

Key Features

  • HDMI Cable, Type C to DVI; 1.5 m long
  • 1 year warranty

More About this Item

A wide offering of Flir accessories to enhance your temperature measurement experience, and meet your application needs.

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat