Flir TG165 Imaging IR Thermometer, 80 x 60 Resolution

Representative image only.
Flir Mfr # TG165 – Item # EW-39755-96
  • Capture readings from safe distance with 24:1 spot size ratio
  • Measures a wide range of temperatures from -13 to 716°F (-25 to 380°C)

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution4800
  • Enhanced Thermal ResolutionNo
  • Distance To Target Size Ratio (D:S)24:1
  • Detector Size80 x 60
  • Field Of View (FOV)50° x 38.6°
  • Min Temperature (° F)-13
  • Max Temperature (° F)716
  • Min Temperature (° C)-25
  • Max Temperature (° C)380
  • Accuracy±1.5% of reading or ±3.6°F (±2°C)
  • Sighting TypeLaser
  • Thermal Sensitivity (N.E.T.D) (° F)<150 mK
  • Thermal Sensitivity (N.E.T.D) (° C)≤ 0.05
  • Focus TypeFocus Free
  • Min Focus Distance (m)0.5
  • Min Focus Distance (in)19
  • Palette SelectionGray scale, hot Iron
  • Image ModesYes
  • Fusion (Picture in Picture)Yes
  • Enhanced Spectral ImagingYes
  • Emissivity4 presets plus a custom setting (0.1 to 0.99)
  • Data OutputMicro SD card, USB
  • Memory Storage TypeMicro SD card
  • Display TypeLCD
  • Display Height (in)2
  • Low Battery IndicatorYes
  • Battery life5 hrs
  • BatteryRechargeable lithum-ion
  • Height (in)3 3/4
  • Width (in)2 1/4
  • Length (in)7 1/4
  • DescriptionImaging IR Thermometer with 80x60 Resolution
Two year warrantyConformite Europeenne

Includes

8 GB microSD card USB cable, lanyard, soft carrying case, international battery charger, and built-in rechargeable battery.

Key Features

  • Capture readings from safe distance with 24:1 spot size ratio
  • Measures a wide range of temperatures from -13 to 716°F (-25 to 380°C)

More About this Item

The TG165 IR thermometer is ideal for general use. The 24:1 distance-to-target ratio, 80 x 60 image resolution, dual targeting lasers, and micro thermal camera help you capture reliable readings from a safe distance and clear thermal patterns. Download images and temperature measurements quickly over USB interface or from a removable 8 GB microSD card (included). Measures a wide range of temperatures from -13 to 716°F (-25 to 380°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat