Flir TG56 Spot Infrared Thermometer; 30:1 Target Ratio and Type K Input

Representative image only.
Flir Mfr # TG-2 – Item # EW-39756-11
Measure a smaller targets from a safe distance
  • See the current and last two temperature readings simultaneously on the three-line display
  • Measure smaller areas with laser-tagged precision
  • Rugged, pocket-sized meters can handle up to a 9.8-ft (3-meter) drop
  • Light up dark cabinets with the bright, built-in LED worklight
  • Battery compartment doesn't require tools to open and accepts standard AAA batteries
  • 5 year warranty

$186.14USD / Each
$218.99USD / Each

$179.00 - $252.00USD / Each

for an additional
$179.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Distance To Target Size Ratio (D:S)30:1
  • EmissivityAdjustable
  • Sighting TypeSingle-point laser
  • Laser ClassClass 1
  • Min Temperature (° F)-22
  • Max Temperature (° F)1202
  • Min Temperature (° C)-30
  • Max Temperature (° C)650
  • Accuracy±1.8°F (±1°C)
  • Resolution0.1°F (0.1°C)
  • Response time150 Milliseconds
  • Probe TypeK
  • Probe Min Temperature (° F)-22
  • Probe Max Temperature (° F)1202
  • Probe Min Temperature (° C)-30
  • Probe Max Temperature (° C)650
  • Display Type3-line 1.45\" TFT LCD
  • Height (in)10 29/32
  • Width (in)6 51/64
  • Length (in)2 51/64
  • DescriptionSpot Infrared Thermometer; 30:1 Target Ratio and Type K Input
  • Warranty5 years
5 Year WarrantyConformite Europeenne

Key Features

  • See the current and last two temperature readings simultaneously on the three-line display
  • Measure smaller areas with laser-tagged precision
  • Rugged, pocket-sized meters can handle up to a 9.8-ft (3-meter) drop
  • Light up dark cabinets with the bright, built-in LED worklight
  • Battery compartment doesn't require tools to open and accepts standard AAA batteries
  • 5 year warranty

More About this Item

These spot IR thermometers feature a large, color screen and graphical menu for easy navigation. Plus you can simultaneously view three temperature readings (current and previous two) on the three-line display. Built-in laser indicator and bright LED worklight help you easily identify and see the measurement target—and the distance-to-target ratio allows you to take small area readings, even from a distance.


Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat