Flowline AZ13-4213-A Vertical Mount PP Level Switch w/Strobe; 2" NPT

Representative image only.
Flowline Mfr # AZ13-4213-A – Item # EW-43300-07
Don’t let your tanks overflow
  • Optional strobe alarm alerts you to high level conditions
  • Fail-safe relay control of pumps and valves with 0 to 60 second time delay
  • Vibration switches are ideal for wastewaterwith light coating or scaling
  • NEMA 4X rated enclosure with 300° conduit swivel
  • Select length for custom set points

$710.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Wetted MaterialPolypropylene, Ryton® PPS
  • Max Process Temperature (° C)80
  • Min Process Temperature (° F)-40
  • Max Operating Temperature (° C)60
  • Min Operating Temperature (° F)-40
  • Max Pressure (PSI)150
  • Max Pressure (bar)10
  • Power (VAC)120 / 240
  • Power (Hz)50/60
  • DescriptionVertical Mount PP Level Switch w/Strobe; 2" NPT

Key Features

  • Optional strobe alarm alerts you to high level conditions
  • Fail-safe relay control of pumps and valves with 0 to 60 second time delay
  • Vibration switches are ideal for wastewaterwith light coating or scaling
  • NEMA 4X rated enclosure with 300° conduit swivel
  • Select length for custom set points
  • Constructed of durable polypropylene and Ryton® PPS
  • Controller with strobe alert configuration
  • Xenon tube with 1 strobe flash per second

More About this Item

Switch-Pak™, a general-purpose switch package, provides a complete solution for high level spill prevention with a fixed level switch point and 10 A compact relay controller for pump or valve actuation. These products are typically selected for corrosive bulk storage, day tank and waste sump applications.
These switches are available in 6" to 10-ft lengths, specified in 1/2" increments. Must specify length "A" when ordering.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat