Flowline DL24-01 EchoPod (Yellow) Switch, Cont. & Trans.- 3 m range, 1" NPT w/ Fob Bundle

Representative image only.
Flowline Mfr # DL24-01 – Item # EW-07506-15
An integrated control automation solution that provides noncontact level measurement with switch and control capabilities
  • Compact design allows for installation in applications with limited mounting options and space
  • Measures dirty, sticky and corrosive media without affecting product performance
  • Advanced Digital Signal Processing provides surface imaging in applications with obstacles in the beam width
  • A single unit can provide switch, control and measurement capabilities simultaneously or individually

PRODUCT OPTIONS

$525.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Depth (ft)8.2
  • Max Depth (in)98.4
  • Max Depth (m)2.5
  • Max Depth (cm)250
  • Resolution Of Depth Range (in)0.039
  • Resolution Of Depth Range (mm)1
  • Accuracy Of Depth Range±0.2% of range
  • Dead Band (in)4
  • Signal Output4 to 20 mA, two wire
  • Relay OutputFour SPST realys rated for 60 VA, 1 A
  • Loop Resistance400 Ω max
  • Enclosure MaterialPC/ABS plastic
  • Wetted MaterialPVDF
  • Max Process Temperature (° C)60
  • Min Process Temperature (° F)-20
  • Max Pressure (PSI)30
  • Power (VDC)24
  • Power Consumption (watts)0.5
  • DescriptionEchoPod (Yellow) Switch, Cont. & Trans.- 3 m range, 1" NPT w/ Fob Bundle

Key Features

  • Compact design allows for installation in applications with limited mounting options and space
  • Measures dirty, sticky and corrosive media without affecting product performance
  • Advanced Digital Signal Processing provides surface imaging in applications with obstacles in the beam width
  • A single unit can provide switch, control and measurement capabilities simultaneously or individually

More About this Item

EchoPod's relays can be configured on a single set point alarm or latched on two sets for automatic fill or empty in simplex or duplex control modes with fail-safe logic. The embedded controller can replace external control hardware. The sensor is well suited for a wide range of corrosive, sticky or dirty type media. EchoPod is broadly selected for day tanks, sumps, IBC totes, lift stations and mini-bulk storage applications.

DL24 Ultrasonic Multifunction Transmitter, Switch & Controller
The general purpose, ultrasonic sensor provides non-contact level detection up to 98.4'' (2.5m) with 4 SPST 60 VA 1A relays and a two-wire 4-20 mA level measurement output.

DL14 Ultrasonic Multifunction Transmitter, Switch & Controller
The general purpose, ultrasonic sensor provides non-contact level detection up to 49.2'' (1.25m) with 4 SPST 60 VA 1A relays and a two-wire 4-20 mA level measurement output.

DS14 Ultrasonic Switch & Controller with (4) Relays
The general purpose, ultrasonic sensor provides non-contact level detection up to 49.2'' (1.25m) with 4 SPST 60 VA 1A relays. The DS14 directly replaces contact switches connected to a PLC with 1-4 discrete points for easy design conversion or field retrofit.

DX10 Ultrasonic Sensor with Voltage & Frequency Output
The general purpose, DX10 ultrasonic sensor provides non-contact level measurement up to 49.2'' (1.25m) with a 0-5 VDC, 0-10 VDC or 976-2000 Hz. frequency output. Select the voltage output to directly replace a contact measurement sensor connected to a PLC analog input. Select the frequency output to replace a contact measurement sensor or switch assembly, and eliminate the cost of an analog input card by connecting the DX10 to a PLC discrete input.

DL10 Ultrasonic Transmitter with 4-20 mA Output
The general purpose, DL10 ultrasonic sensor provides non-contact level measurement up to 49.2'' (1.25m) with a 4-20 mA output. The DL10 directly replaces contact measurement sensors connected to a PLC analog input card for easy design conversion or field retrofit. The two-wire, 4-20 mA output is ideal for longer signal distances up to 1000'.

Note: WebCal software is required for configuration and setup of EchoPod. Download WebCal for free.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat