Flowline GT10-5405 Thermal Flow Switch for Gases, Long PVDF Sensor

Representative image only.
Flowline Mfr # GT10-5405 – Item # EW-32756-06
Sturdy sensor withstands high flow velocities
  • Liquid switches are ideal for pump and process protection; gas switches for filter and process protection
  • Sensor, cable, and junction box are NEMA 4X rated—ideal for corrosive environments
  • FET switch output interfaces with PLC, SCADA, or alarms
  • Short sensors can be used in pipe diameters from 3/4" to 1 1/2"; long sensors from 2" to 16"
  • Easily adjust set point with a single turn of the adjustment knob

PRODUCT OPTIONS

$345.00USD / Each

$310.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeLED indicator
  • Wetted MaterialPVDF
  • Max Process Temperature (° C)60
  • Min Process Temperature (° F)32
  • Max Pressure (PSI)150
  • Max Pressure (bar)10
  • Power (VDC)14-36
  • Cable Length (ft)10
  • Cable Length (m)3
  • DescriptionThermal Flow Switch for Gases, Long PVDF Sensor, 3/4" NPT

Key Features

  • Liquid switches are ideal for pump and process protection; gas switches for filter and process protection
  • Sensor, cable, and junction box are NEMA 4X rated—ideal for corrosive environments
  • FET switch output interfaces with PLC, SCADA, or alarms
  • Short sensors can be used in pipe diameters from 3/4" to 1 1/2"; long sensors from 2" to 16"
  • Easily adjust set point with a single turn of the adjustment knob
  • Switch state is selectable from normally open or normally closed

More About this Item

These general purpose liquid and gas flow switch provides reliable low or no-flow detection of clean, non-coating media with one 1A relay output. Available in Polypropylene-Ryton® and PVDF, the short flow sensor is used in pipe or ducting from 1/2” to 1 1/2”, and the long flow sensor is used in 2” and up. The flow switch set point may be adjusted from 0.04 to 3 fps in liquids, or 1 to 90 fps in gases as a low-flow alarm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat