Flowline LC40-1001 Remote Relay Level Controller; one sensor, one relay channel

Representative image only.
Flowline Mfr # LC40-1001 – Item # EW-43300-30
Control large loads—SPDT relay(s) rated 250 VAC, 10 A resistive
  • LED indicators provide user with power, sensor and relay status
  • Fail-safe relay control of pumps and valves with 0-60 second time delay
  • PP 35 mm DIN enclosure with removable terminal straps

PRODUCT OPTIONS

$210.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Relay Outputone SPDT, 250 VAC, 10 A (0.15 to 60 sec delay)
  • Max Process Temperature (° C)70
  • Power (VAC)120 / 240
  • Power (Hz)50/60
  • Length (in)3.875
  • DescriptionRemote Relay Level Controller; one sensor, one relay channel

Key Features

  • LED indicators provide user with power, sensor and relay status
  • Fail-safe relay control of pumps and valves with 0-60 second time delay
  • PP 35 mm DIN enclosure with removable terminal straps

More About this Item

Controllers accept all Flowline(R) point level sensors and allow you to control external devices like pumps, valves, or alarms. Adjustable time delay prevents frequent relay-cycling. LEDs indicate wet/dry sensor condition. Mount controllers on any 35-mm DIN rail.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat