Flowline LI55-1401 Advanced Meter/Controller, 4 Relays; 24 VDC

Representative image only.
Flowline Mfr # LI55-1401 – Item # EW-23002-22
Easy configuration via push button display module
  • Bright 6-digit LED main display and secondary unit display with relay status indicators
  • 1/8 DIN enclosure with NEMA 4X faceplate and shallow depth case
  • 32-point linearization function for volumetric tank measurement
  • Non-volatile memory with security password protected lock out
  • Isolated 4-20 mA repeater output with 40 mA internal power supply

PRODUCT OPTIONS

$740.00USD / Each

$120.00USD / Each

for an additional
$120.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Signal Output4 to 20 mA
  • Power (VDC)24
  • Power (VAC)85 to 265
  • DescriptionAdvanced Meter/Controller, 4 Relays; 24 VDC

Key Features

  • Bright 6-digit LED main display and secondary unit display with relay status indicators
  • 1/8 DIN enclosure with NEMA 4X faceplate and shallow depth case
  • 32-point linearization function for volumetric tank measurement
  • Non-volatile memory with security password protected lock out
  • Isolated 4-20 mA repeater output with 40 mA internal power supply

More About this Item

The general purpose meter displays engineering units with one 4-20 mA or 0-10 VDC transmitter input channel and is offered in three configurations with optional 2 or 4 relays, 4 or 8 set points and an isolated 4-20 mA repeater. Each relay can be configured on a single set point or latched on two set points for automatic fill or empty control including duplexing. For field mount installations,
order the single or two meter NEMA box.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat