Flowline LU84-5101 Ultrasonic Level Transmitter; 32.8' Range, 2

Representative image only.
Flowline Mfr # LU84-5101 – Item # EW-43312-65
Setups fast with push-button calibration
  • Offered in three measurement ranges up to 10 m, with 2" dia transducer
  • 6-segment LCD display indicates level in inch or centimeter values
  • 7.6 cm minimum beam width for applications with restricted space
  • PC/ABS enclosure rated NEMA 4X with rugged PVDF transducer
  • Fail-safe intelligence with diagnostic feedback for easy troubleshooting

PRODUCT OPTIONS

$1,045.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Depth (ft)32.8
  • Max Depth (m)10
  • Min Depth (cm)30
  • Min Depth (in)12
  • Resolution Of Depth Range (in)0.078
  • Resolution Of Depth Range (mm)2
  • Accuracy Of Depth Range±0.2% of range
  • Dead Band (in)12
  • Signal Output4 to 20 mA
  • Loop Resistance500 Ω at 24 VDC
  • Display Type6-segment LCD
  • Max Process Temperature (° C)60
  • Min Process Temperature (° F)-4
  • Max Pressure (PSI)30
  • Power (VDC)12 to 28
  • Cable Length (ft)10
  • DescriptionUltrasonic Level Transmitter; 32.8' Range, 2

Key Features

  • Offered in three measurement ranges up to 10 m, with 2" dia transducer
  • 6-segment LCD display indicates level in inch or centimeter values
  • 7.6 cm minimum beam width for applications with restricted space
  • PC/ABS enclosure rated NEMA 4X with rugged PVDF transducer
  • Fail-safe intelligence with diagnostic feedback for easy troubleshooting

More About this Item

EchoSpan™, a general-purpose two-wire ultrasonic transmitter, provides noncontact level measurement up to 32 ft or 10 m, and is ideally suited for challenging ultrapure, corrosive or waste liquids. Push-button calibrated, the transmitter is broadly selected for atmospheric bulk storage, day tank and waste sump applications. Media examples include wastewater and sodium hydroxide.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat